Skip Content

Steel Mobile Step Stand, 13" Overall Height, 300 lb. Load Capacity, Number of Steps 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Mobile Step Stand, 13" Overall Height, 300 lb. Load Capacity, Number of Steps 1

Price $106.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12M638
  • Mfr. Model # 12M638
  • UNSPSC # 30191505
  • Catalog Page # 1314
  • Shipping Weight 14.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Step Stand
  • Number of Steps 1
  • Overall Height 13"
  • Material Steel
  • ANSI Type III
  • Load Capacity 300 lb.
  • Top Step Height 13"
  • Platform Length 16"
  • Platform Depth 10"
  • Base Width 17"
  • Base Depth 20"
  • Color Blue
  • Finish Powder Coated
  • Storage Size Length 20"
  • Storage Size Depth 13"
  • Storage Size Width 17"
  • Includes Rubber Pads and Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.