Skip Content

Vertical Hanger,Zinc,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vertical Hanger, Zinc, PK50

Price $99.15 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GE41
  • Mfr. Model # 2GE41
  • UNSPSC # 31162306
  • Catalog Page # 2962
  • Shipping Weight 3.85 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSteel Vertical Hanger
  • TypeWith Nuts
  • MaterialCase Hardened Steel
  • FinishZinc
  • Rod Size3/8-16
  • Screw Size1/4-20
  • Shank Length1"
  • Head Dia.1/2"
  • Max. Load Capacity (Lb.)20 and 18 Gage-1550 Lbs., 16 and 14 Gage-1775 Lbs., 12 Gage-2050 Lbs., 3/16"-3850 Lbs.
  • Drill Size0.036" (20 Ga.) to 0.188" (3/16")
  • Point Type#3
  • ApplicationFor Installation in Minimum ASTM A 36 Steel Purlins
  • Meets/ExceedsScrew Body AISI 1022, Coupling AISI 1018-1022
  • IncludesNuts
  • Package Quantity50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very good product, we use them for angle and unistrut supports on corrugated sided buildings. Screwing into the wall girts. March 14, 2013
  • 2015-05-02T20:17:39.461-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GE41, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The rod thread size is 3/8-16
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
3/8 '' rod size
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jeff33 is loaded.
Additional information about Jeff33 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:19.690-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GE41, prod, sort_default
1 of 1
  • 2015-05-02T20:15:19.692-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GE41, prod, sort_default
1 of 1