Skip Content

Steel SAE Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel SAE Washer

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemSAE Washer 
  • TypeSAE 
  • MaterialSteel 
Shop Items By:Clearance Items 
Finish
Please Select
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Color
Please Select
Rockwell Hardness
Please Select
Select items to compareView Compare
19 Products
Compare /
Item #
Mfr. Model #
Finish
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Color
Availability
Price
Qty
2DA54
Plain
#10
7/32"
1/2"
0.049"

Clearance - Limited Quantity Available

$2.13 / pkg. of 100

Flat Washer,SAE,Steel,Fits #10,PK100
Catalog Page #  NA

Clearance Price:
$2.13 / pkg. of 100

Price: $2.37 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes#10
  • Inside Dia.7/32"
  • Outside Dia.1/2"
  • Thickness0.049"
2DA52
Plain
#6
5/32"
3/8"
0.049"

Clearance - Limited Quantity Available

$1.30 / pkg. of 100

Flat Washer,SAE,Steel,Fits #6,PK100
Catalog Page #  NA

Clearance Price:
$1.30 / pkg. of 100

Price: $2.33 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes#6
  • Inside Dia.5/32"
  • Outside Dia.3/8"
  • Thickness0.049"
2DA53
Plain
#8
3/16"
7/16"
0.049"

Clearance - Limited Quantity Available

$2.12 / pkg. of 100

Flat Washer,SAE,Steel,Fits #8,PK100
Catalog Page #  NA

Clearance Price:
$2.12 / pkg. of 100

Price: $2.35 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes#8
  • Inside Dia.3/16"
  • Outside Dia.7/16"
  • Thickness0.049"
2DA59
Plain
7/16"
15/32"
59/64"
0.065"

Clearance - Limited Quantity Available

$3.81 / pkg. of 100

Flat Washer,SAE,Steel,Fits 7/16 in,PK100
Catalog Page #  NA

Clearance Price:
$3.81 / pkg. of 100

Price: $7.57 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes7/16"
  • Inside Dia.15/32"
  • Outside Dia.59/64"
  • Thickness0.065"
2DA61
Plain
1/2"
17/32"
1-1/16"
0.095"

Clearance - Limited Quantity Available

$4.46 / pkg. of 100

Flat Washer,SAE,Steel,Fits 1/2 in,PK100
Catalog Page #  NA

Clearance Price:
$4.46 / pkg. of 100

Price: $8.57 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes1/2"
  • Inside Dia.17/32"
  • Outside Dia.1-1/16"
  • Thickness0.095"
2DA65
Plain
5/8"
21/32"
1-5/16"
0.095"

Clearance - Limited Quantity Available

$7.32 / pkg. of 100

Flat Washer,SAE,Steel,Fits 5/8 in,PK100
Catalog Page #  NA

Clearance Price:
$7.32 / pkg. of 100

Price: $13.71 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes5/8"
  • Inside Dia.21/32"
  • Outside Dia.1-5/16"
  • Thickness0.095"
2DA69
Plain
7/8"
15/16"
1-3/4"
0.134"

Clearance - Limited Quantity Available

$16.46 / pkg. of 100

Flat Washer,SAE,Steel,Fits 7/8 in,PK100
Catalog Page #  NA

Clearance Price:
$16.46 / pkg. of 100

Price: $30.80 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes7/8"
  • Inside Dia.15/16"
  • Outside Dia.1-3/4"
  • Thickness0.134"
2DA71
Plain
1"
1-1/16"
2"
0.134"

Clearance - Limited Quantity Available

$21.94 / pkg. of 100

Flat Washer,SAE,Steel,Fits 1 in,PK100
Catalog Page #  NA

Clearance Price:
$21.94 / pkg. of 100

Price: $41.30 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes1"
  • Inside Dia.1-1/16"
  • Outside Dia.2"
  • Thickness0.134"
2DA77
Plain
1-3/8"
1-1/2"
2-3/4"
0.165"

Clearance - Limited Quantity Available

$4.60 / pkg. of 25

Flat Washer,SAE,Steel,Fits 1-3/8 in,PK25
Catalog Page #  NA

Clearance Price:
$4.60 / pkg. of 25

Price: $30.40 / pkg. of 25

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishPlain
  • Fits Bolt Sizes1-3/8"
  • Inside Dia.1-1/2"
  • Outside Dia.2-3/4"
  • Thickness0.165"
1JY54
Zinc
#4
1/8"
5/16"
1/32"

Clearance - Limited Quantity Available

$17.68 / pkg. of 1,650

Flat Washer,SAE,Zinc,Fits #4,PK1650
Catalog Page #  NA

Clearance Price:
$17.68 / pkg. of 1,650

Price: $31.10 / pkg. of 1,650

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes#4
  • Inside Dia.1/8"
  • Outside Dia.5/16"
  • Thickness1/32"
1JY58
Zinc
#6
5/32"
3/8"
3/64"

Clearance - Limited Quantity Available

$1.52 / pkg. of 100

Flat Washer,SAE,Zinc,Fits #6,PK100
Catalog Page #  NA

Clearance Price:
$1.52 / pkg. of 100

Price: $2.95 / pkg. of 100

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes#6
  • Inside Dia.5/32"
  • Outside Dia.3/8"
  • Thickness3/64"
1JY56
Zinc
#6
5/32"
3/8"
3/64"

Clearance - Limited Quantity Available

$4.75 / pkg. of 790

Flat Washer,SAE,Zinc,Fits #6,PK790
Catalog Page #  NA

Clearance Price:
$4.75 / pkg. of 790

Price: $9.09 / pkg. of 790

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes#6
  • Inside Dia.5/32"
  • Outside Dia.3/8"
  • Thickness3/64"
1JY60
Zinc
#8
3/16"
7/16"
3/64"

Clearance - Limited Quantity Available

$4.53 / pkg. of 585

Flat Washer,SAE,Zinc,Fits #8,PK585
Catalog Page #  NA

Clearance Price:
$4.53 / pkg. of 585

Price: $8.77 / pkg. of 585

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes#8
  • Inside Dia.3/16"
  • Outside Dia.7/16"
  • Thickness3/64"
1JY80
Zinc
9/16"
19/32"
1-3/16"
3/32"

Clearance - Limited Quantity Available

$12.51 / pkg. of 215

Flat Washer,SAE,Zinc,Fits 9/16 in,PK215
Catalog Page #  NA

Clearance Price:
$12.51 / pkg. of 215

Price: $23.45 / pkg. of 215

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes9/16"
  • Inside Dia.19/32"
  • Outside Dia.1-3/16"
  • Thickness3/32"
1JY88
Zinc
1"
1-1/16"
2"
9/64"
Silver

Clearance - Limited Quantity Available

$5.88 / pkg. of 10

Flat Washer,SAE,Zinc,Fits 1 in,PK10
Catalog Page #  NA

Clearance Price:
$5.88 / pkg. of 10

Price: $6.53 / pkg. of 10

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes1"
  • Inside Dia.1-1/16"
  • Outside Dia.2"
  • Thickness9/64"
  • ColorSilver
1JY92
Zinc
1-1/4"
1-3/8"
2-1/2"
5/32"

Clearance - Limited Quantity Available

$28.35 / pkg. of 31

Flat Washer,SAE,Zinc,Fits 1-1/4 in,PK31
Catalog Page #  NA

Clearance Price:
$28.35 / pkg. of 31

Price: $31.50 / pkg. of 31

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes1-1/4"
  • Inside Dia.1-3/8"
  • Outside Dia.2-1/2"
  • Thickness5/32"
6DYX9
Zinc
1-3/8"
1-1/2"
2-3/4"
5/32"

Clearance - Limited Quantity Available

$17.19 / pkg. of 26

Flat Washer,Zinc,Fits 1-3/8 in,PK26
Catalog Page #  NA

Clearance Price:
$17.19 / pkg. of 26

Price: $33.10 / pkg. of 26

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes1-3/8"
  • Inside Dia.1-1/2"
  • Outside Dia.2-3/4"
  • Thickness5/32"
  • Rockwell HardnessRb 40 min
1JY96
Zinc
1-1/2"
1-5/8"
3"
5/32"

Clearance - Limited Quantity Available

$17.48 / pkg. of 21

Flat Washer,SAE,Zinc,Fits 1-1/2 in,PK21
Catalog Page #  NA

Clearance Price:
$17.48 / pkg. of 21

Price: $32.65 / pkg. of 21

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes1-1/2"
  • Inside Dia.1-5/8"
  • Outside Dia.3"
  • Thickness5/32"
6DYY0
Zinc
1-1/2"
1-5/8"
3"
5/32"

Clearance - Limited Quantity Available

$17.44 / pkg. of 21

Flat Washer,Zinc,Fits 1-1/2 in,PK21
Catalog Page #  NA

Clearance Price:
$17.44 / pkg. of 21

Price: $33.95 / pkg. of 21

Technical Specs

  • ItemSAE Washer
  • TypeSAE
  • MaterialSteel
  • FinishZinc
  • Fits Bolt Sizes1-1/2"
  • Inside Dia.1-5/8"
  • Outside Dia.3"
  • Thickness5/32"
  • Rockwell HardnessRb 40 min