Skip Content

 
Steel Partially Threaded Hex Head Cap Screws close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Partially Threaded Hex Head Cap Screws


Technical Specs

  • Head TypeHex 
  • Thread StylePartially Threaded 
  • MaterialSteel 
System of Measurement
Please Select
Thread Size
Please Select
Length under Head
Please Select
Grade
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
System of Measurement
Thread Size
Length under Head
Grade
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
5JTD8
Inch
1/4-20
2-1/4"
2
Zinc Plated

$6.00 / pkg. of 100

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 1/4-20 Thread Size
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $29.90 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
3EPC7
Inch
1/4-28
3"
5
Plain

$8.00 / pkg. of 100

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 1/4-28 Thread Size
Catalog Page #  NA

Clearance Price $8.00 / pkg. of 100

Price $49.75 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size1/4-28
  • Length under Head3"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
3EPC9
Inch
1/4-28
3-1/2"
5
Plain

$9.00 / pkg. of 100

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 1/4-28 Thread Size
Catalog Page #  NA

Clearance Price $9.00 / pkg. of 100

Price $48.00 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size1/4-28
  • Length under Head3-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTG4
Inch
3/4-10
4-1/2"
2
Zinc Plated

$9.00 / pkg. of 20

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 3/4-10 Thread Size
Catalog Page #  NA

Clearance Price $9.00 / pkg. of 20

Price $89.50 / pkg. of 20

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size3/4-10
  • Length under Head4-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
1KU23
Inch
3/4-16
5-1/2"
5
Zinc Plated

$12.00 / pkg. of 20

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 3/4-16 Thread Size
Catalog Page #  NA

Clearance Price $12.00 / pkg. of 20

Price $106.95 / pkg. of 20

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size3/4-16
  • Length under Head5-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
4XLP9
Inch
3/8-16
2-1/4"
5
Zinc Plated

$24.00 / pkg. of 450

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 3/8-16 Thread Size
Catalog Page #  NA

Clearance Price $24.00 / pkg. of 450

Price $93.35 / pkg. of 450

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size3/8-16
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTJ6
Inch
5/8-11
2-1/2"
2
Zinc Plated

$4.00 / pkg. of 25

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 5/8-11 Thread Size
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 25

Price $44.80 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size5/8-11
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4XLP2
Inch
7/16-14
3"
5
Zinc Plated

$26.00 / pkg. of 275

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 7/16-14 Thread Size
Catalog Page #  NA

Clearance Price $26.00 / pkg. of 275

Price $94.85 / pkg. of 275

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size7/16-14
  • Length under Head3"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
4RUZ8
Inch
9/16-18
3"
5
Plain

$7.00 / pkg. of 25

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 9/16-18 Thread Size
Catalog Page #  NA

Clearance Price $7.00 / pkg. of 25

Price $46.40 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size9/16-18
  • Length under Head3"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
6AY95
Metric
M20x2.50mm
130mm
5
Zinc Plated

$7.00 / pkg. of 5

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Metric, M20x2.50mm Thread Size
Catalog Page #  NA

Clearance Price $7.00 / pkg. of 5

Price $11.50 / pkg. of 5

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • Thread SizeM20x2.50mm
  • Length under Head130mm
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
6AU58
Metric
M24x3mm
120mm
8
Yellow Zinc

$1.00 / each

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Metric, M24x3mm Thread Size
Catalog Page #  NA

Clearance Price $1.00 / each

Price $16.84 / each

Technical Specs

  • Head TypeHex
  • System of MeasurementMetric
  • Thread SizeM24x3mm
  • Length under Head120mm
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade8
  • FinishYellow Zinc
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More