Skip Content

Steel Pail,Black,Cap 5 Gal,With Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steel Pail, Black, Cap 5 Gal, With Lining

GRAINGER APPROVED VENDOR

Price: $20.93 / each

Please sign in or register to access lists

  • Item # 1TMH6
  • Mfr. Model # PAIL-STL-RI
  • UNSPSC # 24112204
  • Catalog Page # 1528
  • Shipping Weight 2.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPail
  • ShapeRound
  • Capacity5.0 gal.
  • MaterialSteel
  • ColorBlack
  • Diameter11-7/8"
  • Length11-7/8
  • Width11-7/8"
  • Height13-3/8"
  • Lid IncludedNo
  • Handle MaterialSteel
  • Used ForShipping and Storage
  • IncludesRust-Inhibitor Lining
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Steel Pails and Buckets
Black steel pails feature a rust inhibitor lining to resist corrosion. Galvanized and stainless steel tapered pails are corrosion resistant. Round shape.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the maximum weight that these pails can hold?
1 year ago
by
Read all my Q&A
 
Please wait while more information about SSMCCLUSKEY is loaded.
Additional information about SSMCCLUSKEY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: there is no weight rating on it. General rule of thumb is if a person can lift it, it will be fine.
Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1