Skip Content

 
Steel Hex Nut, Zinc Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Hex Nut, Zinc Finish


Technical Specs

  • Item Hex Nut 
  • System of Measurement Metric 
  • Dia./Thread Size M18-1.50 
  • Material Steel 
  • Finish Zinc Plated 
  • Type Thin Nut MF 
  • Thread Direction Right Hand 
  • Thread Type Metric Fine 
  • Width 27mm 
  • Height 9mm 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • New Items 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
M11380.180.0150

$11.57 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $11.57 / pkg. of 25

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M18-1.50
  • Material Steel
  • Finish Zinc Plated
  • Type Thin Nut MF
  • Thread Direction Right Hand
  • Thread Type Metric Fine
  • Width 27mm
  • Height 9mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More