Skip Content

 
Steel Hex Locknut With Nylon Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Hex Locknut With Nylon Insert

TM

Technical Specs

  • Type With Nylon Insert 
  • Material Steel 
Item
Please Select
Thread Type
Please Select
Max. Height
Please Select
Grade
Please Select
Finish
Please Select
Width
Please Select
Dia./Thread Size
Please Select
Property Class
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
75 Products
Compare /
Item #
Mfr.
Model #
Item
Thread Type
Max. Height
Grade
Finish
Width
Dia./Thread Size
Property Class
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
4FHY6
Heavy Hex Locknut
UNC
1"
2
Zinc Plated
1-1/4"
3/4"-10
5

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $19.01 / pkg. of 5

Technical Specs

  • Item Heavy Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1"
  • Grade 2
  • Finish Zinc Plated
  • Width 1-1/4"
  • Dia./Thread Size 3/4"-10
  • Package Quantity 5
1FA72
Hex Locknut
Metric Coarse
10mm
Zinc Plated
17.00mm
M10-1.50
8
50

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $12.15 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 10mm
  • Finish Zinc Plated
  • Width 17.00mm
  • Dia./Thread Size M10-1.50
  • Property Class 8
  • Package Quantity 50
1FA76
Hex Locknut
Metric Coarse
12mm
Zinc Plated
19.00mm
M12-1.75
8
50

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $15.40 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 12mm
  • Finish Zinc Plated
  • Width 19.00mm
  • Dia./Thread Size M12-1.75
  • Property Class 8
  • Package Quantity 50
4CAG8
Hex Locknut
Metric Coarse
14mm
Zinc Plated
22.00mm
M14-2.00
8.8
25

$2.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 25

Price $18.34 / pkg. of 25

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 14mm
  • Finish Zinc Plated
  • Width 22.00mm
  • Dia./Thread Size M14-2.00
  • Property Class 8.8
  • Package Quantity 25
4CAH2
Hex Locknut
Metric Coarse
20mm
Zinc Plated
30.00mm
M20-2.50
8.8
25

$5.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 25

Price $44.10 / pkg. of 25

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 20mm
  • Finish Zinc Plated
  • Width 30.00mm
  • Dia./Thread Size M20-2.50
  • Property Class 8.8
  • Package Quantity 25
4CAH3
Hex Locknut
Metric Coarse
24mm
Zinc Plated
36.00mm
M24-3.00
10.9
5

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $25.20 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 24mm
  • Finish Zinc Plated
  • Width 36.00mm
  • Dia./Thread Size M24-3.00
  • Property Class 10.9
  • Package Quantity 5
4CAH4
Hex Locknut
Metric Coarse
27mm
Zinc Plated
41.00mm
M27-3.00
10.9
1

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $21.59 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 27mm
  • Finish Zinc Plated
  • Width 41.00mm
  • Dia./Thread Size M27-3.00
  • Property Class 10.9
  • Package Quantity 1
4CAH5
Hex Locknut
Metric Coarse
30mm
Zinc Plated
46.00mm
M30-3.50
10.9
1

$5.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.71 / each

Price $25.40 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 30mm
  • Finish Zinc Plated
  • Width 46.00mm
  • Dia./Thread Size M30-3.50
  • Property Class 10.9
  • Package Quantity 1
1FA65
Hex Locknut
Metric Coarse
5mm
Zinc Plated
7.00mm
M4-0.70
8
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $5.26 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 5mm
  • Finish Zinc Plated
  • Width 7.00mm
  • Dia./Thread Size M4-0.70
  • Property Class 8
  • Package Quantity 100
1FA67
Hex Locknut
Metric Coarse
60mm
Zinc Plated
10.00mm
M6-1.00
8
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $6.26 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 60mm
  • Finish Zinc Plated
  • Width 10.00mm
  • Dia./Thread Size M6-1.00
  • Property Class 8
  • Package Quantity 100
1FA69
Hex Locknut
Metric Coarse
80mm
Zinc Plated
13.00mm
M8-1.25
8
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $13.02 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Coarse
  • Max. Height 80mm
  • Finish Zinc Plated
  • Width 13.00mm
  • Dia./Thread Size M8-1.25
  • Property Class 8
  • Package Quantity 100
M12320.100.0001
Hex Locknut
Metric Fine
10mm
Class 5
Zinc Plated
17.00mm
M10-1.00
5.8
100

$10.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2568 

Clearance Price $10.20 / pkg. of 100

Price $11.81 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Fine
  • Max. Height 10mm
  • Grade Class 5
  • Finish Zinc Plated
  • Width 17.00mm
  • Dia./Thread Size M10-1.00
  • Property Class 5.8
  • Package Quantity 100
4CAJ4
Hex Locknut
Metric Fine
14mm
Zinc Plated
22.00mm
M14-1.50
8.8
10

$11.95 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.95 / pkg. of 10

Price $25.30 / pkg. of 10

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Fine
  • Max. Height 14mm
  • Finish Zinc Plated
  • Width 22.00mm
  • Dia./Thread Size M14-1.50
  • Property Class 8.8
  • Package Quantity 10
M12320.080.0001
Hex Locknut
Metric Fine
8mm
Class 5
Zinc Plated
13.00mm
M8-1.00
5.8
100

$8.53 / pkg. of 100

Enter location to check availability
Catalog Page #  2568 

Clearance Price $8.53 / pkg. of 100

Price $19.95 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type Metric Fine
  • Max. Height 8mm
  • Grade Class 5
  • Finish Zinc Plated
  • Width 13.00mm
  • Dia./Thread Size M8-1.00
  • Property Class 5.8
  • Package Quantity 100
13D998
Hex Locknut
UNC
8
Yellow Zinc
7/8"-9
200

$51.33 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Clearance Price $51.33 / pkg. of 200

Price $321.50 / pkg. of 200

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Grade 8
  • Finish Yellow Zinc
  • Dia./Thread Size 7/8"-9
  • Package Quantity 200
1FA30
Hex Locknut
UNC
11/64"
2
Zinc Plated
5/16"
#6-32
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $3.49 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 11/64"
  • Grade 2
  • Finish Zinc Plated
  • Width 5/16"
  • Dia./Thread Size #6-32
  • Package Quantity 100
1FA31
Hex Locknut
UNC
15/64"
2
Zinc Plated
11/32"
#8-32
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $3.42 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 15/64"
  • Grade 2
  • Finish Zinc Plated
  • Width 11/32"
  • Dia./Thread Size #8-32
  • Package Quantity 100
12P617
Hex Locknut
UNC
15/64"
2
Zinc Plated
3/8"
#10-24
6500

$49.87 / pkg. of 6,500

Enter location to check availability
Catalog Page #  NA

Clearance Price $49.87 / pkg. of 6,500

Price $360.50 / pkg. of 6,500

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 15/64"
  • Grade 2
  • Finish Zinc Plated
  • Width 3/8"
  • Dia./Thread Size #10-24
  • Package Quantity 6500
12P637
Hex Locknut
UNC
21/64"
8
Yellow Zinc
11/16"
7/16"-14
50

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $12.13 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 21/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 11/16"
  • Dia./Thread Size 7/16"-14
  • Package Quantity 50
1EY90
Hex Locknut
UNC
11/32"
8
Plain
1/2"
5/16"-18
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $36.80 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 11/32"
  • Grade 8
  • Finish Plain
  • Width 1/2"
  • Dia./Thread Size 5/16"-18
  • Package Quantity 100
1EY62
Hex Locknut
UNC
11/32"
8
Yellow Zinc
1/2"
5/16"-18
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $25.25 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 11/32"
  • Grade 8
  • Finish Yellow Zinc
  • Width 1/2"
  • Dia./Thread Size 5/16"-18
  • Package Quantity 100
1FA94
Hex Locknut
UNC
3/8"
2
Zinc Plated
1/2"
1/4"-20
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $13.77 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 3/8"
  • Grade 2
  • Finish Zinc Plated
  • Width 1/2"
  • Dia./Thread Size 1/4"-20
  • Package Quantity 100
3HDU6
Hex Locknut
UNC
29/64"
2
Zinc Plated
5/8"
7/16"-14
100

$3.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 100

Price $12.66 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 29/64"
  • Grade 2
  • Finish Zinc Plated
  • Width 5/8"
  • Dia./Thread Size 7/16"-14
  • Package Quantity 100
1FA41
Hex Locknut
UNC
29/64"
2
Zinc Plated
5/8"
7/16"-14
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $12.23 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 29/64"
  • Grade 2
  • Finish Zinc Plated
  • Width 5/8"
  • Dia./Thread Size 7/16"-14
  • Package Quantity 100
12P619
Hex Locknut
UNC
29/64"
5
Zinc Plated
5/8"
7/16"-14
50

$8.87 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.87 / pkg. of 50

Price $9.34 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 29/64"
  • Grade 5
  • Finish Zinc Plated
  • Width 5/8"
  • Dia./Thread Size 7/16"-14
  • Package Quantity 50
1EY92
Hex Locknut
UNC
29/64"
8
Plain
9/16"
3/8"-16
100

$3.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 100

Price $48.20 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 29/64"
  • Grade 8
  • Finish Plain
  • Width 9/16"
  • Dia./Thread Size 3/8"-16
  • Package Quantity 100
3HDW4
Hex Locknut
UNC
15/32"
2
Zinc Plated
1-1/4"
7/8"-9
10

$5.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 10

Price $33.70 / pkg. of 10

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 15/32"
  • Grade 2
  • Finish Zinc Plated
  • Width 1-1/4"
  • Dia./Thread Size 7/8"-9
  • Package Quantity 10
12P639
Hex Locknut
UNC
15/32"
8
Yellow Zinc
3/4"
1/2"-13
50

$22.71 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.71 / pkg. of 50

Price $23.90 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 15/32"
  • Grade 8
  • Finish Yellow Zinc
  • Width 3/4"
  • Dia./Thread Size 1/2"-13
  • Package Quantity 50
3HDU8
Hex Locknut
UNC
19/32"
2
Zinc Plated
3/4"
1/2"-13
100

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $29.00 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 19/32"
  • Grade 2
  • Finish Zinc Plated
  • Width 3/4"
  • Dia./Thread Size 1/2"-13
  • Package Quantity 100
1FA43
Hex Locknut
UNC
19/32"
2
Zinc Plated
3/4"
1/2"-13
100

$4.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 100

Price $21.95 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 19/32"
  • Grade 2
  • Finish Zinc Plated
  • Width 3/4"
  • Dia./Thread Size 1/2"-13
  • Package Quantity 100
12P621
Hex Locknut
UNC
19/32"
5
Zinc Plated
3/4"
1/2"-13
50

$17.61 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.61 / pkg. of 50

Price $19.57 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 19/32"
  • Grade 5
  • Finish Zinc Plated
  • Width 3/4"
  • Dia./Thread Size 1/2"-13
  • Package Quantity 50
1EY96
Hex Locknut
UNC
19/32"
8
Plain
3/4"
1/2"-13
100

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $79.30 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 19/32"
  • Grade 8
  • Finish Plain
  • Width 3/4"
  • Dia./Thread Size 1/2"-13
  • Package Quantity 100
1EY68
Hex Locknut
UNC
19/32"
8
Yellow Zinc
3/4"
1/2"-13
100

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $63.50 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 19/32"
  • Grade 8
  • Finish Yellow Zinc
  • Width 3/4"
  • Dia./Thread Size 1/2"-13
  • Package Quantity 100
1FA47
Hex Locknut
UNC
3/4"
2
Zinc Plated
15/16"
5/8"-11
50

$4.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 50

Price $21.18 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 3/4"
  • Grade 2
  • Finish Zinc Plated
  • Width 15/16"
  • Dia./Thread Size 5/8"-11
  • Package Quantity 50
1FA10
Hex Locknut
UNC
3/4"
8
Plain
15/16"
5/8"-11
25

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $39.50 / pkg. of 25

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 3/4"
  • Grade 8
  • Finish Plain
  • Width 15/16"
  • Dia./Thread Size 5/8"-11
  • Package Quantity 25
1EY72
Hex Locknut
UNC
3/4"
8
Yellow Zinc
15/16"
5/8"-11
25

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $32.35 / pkg. of 25

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 3/4"
  • Grade 8
  • Finish Yellow Zinc
  • Width 15/16"
  • Dia./Thread Size 5/8"-11
  • Package Quantity 25
4FAL6
Hex Locknut
UNC
25/32"
2
Zinc Plated
7/8"
9/16"-12
50

$5.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 50

Price $23.71 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 25/32"
  • Grade 2
  • Finish Zinc Plated
  • Width 7/8"
  • Dia./Thread Size 9/16"-12
  • Package Quantity 50
4FJD3
Hex Locknut
UNC
25/32"
2
Zinc Plated
1-7/16"
7/8"-9
10

$5.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 10

Price $41.05 / pkg. of 10

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 25/32"
  • Grade 2
  • Finish Zinc Plated
  • Width 1-7/16"
  • Dia./Thread Size 7/8"-9
  • Package Quantity 10
4FAL3
Hex Locknut
UNC
51/64"
8
Yellow Zinc
1-5/16"
7/8"-9
1

$0.28 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.28 / each

Price $4.11 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 51/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 1-5/16"
  • Dia./Thread Size 7/8"-9
  • Package Quantity 1
12P645
Hex Locknut
UNC
51/64"
8
Yellow Zinc
1-5/16"
7/8"-9
10

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $18.45 / pkg. of 10

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 51/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 1-5/16"
  • Dia./Thread Size 7/8"-9
  • Package Quantity 10
1FA49
Hex Locknut
UNC
7/8"
2
Zinc Plated
1-1/16"
3/4"-10
10

$1.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 10

Price $12.66 / pkg. of 10

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 7/8"
  • Grade 2
  • Finish Zinc Plated
  • Width 1-1/16"
  • Dia./Thread Size 3/4"-10
  • Package Quantity 10
1EY74
Hex Locknut
UNC
7/8"
8
Yellow Zinc
1-1/16"
3/4"-10
5

$1.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 5

Price $10.27 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 7/8"
  • Grade 8
  • Finish Yellow Zinc
  • Width 1-1/16"
  • Dia./Thread Size 3/4"-10
  • Package Quantity 5
1FB11
Hex Locknut
UNC
1-1/8"
2
Zinc Plated
1-7/16"
7/8"-9
5

$1.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 5

Price $18.07 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-1/8"
  • Grade 2
  • Finish Zinc Plated
  • Width 1-7/16"
  • Dia./Thread Size 7/8"-9
  • Package Quantity 5
1FA18
Hex Locknut
UNC
1-11/64"
8
Plain
1-5/8"
1-1/8"-7
1

$0.99 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.99 / each

Price $11.96 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-11/64"
  • Grade 8
  • Finish Plain
  • Width 1-5/8"
  • Dia./Thread Size 1-1/8"-7
  • Package Quantity 1
3HDR8
Hex Locknut
UNC
1-11/64"
8
Yellow Zinc
1-5/8"
1-1/8"-7
1

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $20.06 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-11/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 1-5/8"
  • Dia./Thread Size 1-1/8"-7
  • Package Quantity 1
4FJD7
Hex Locknut
UNC
1-5/16"
2
Zinc Plated
2-3/8"
1-1/2"-6
1

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $36.35 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-5/16"
  • Grade 2
  • Finish Zinc Plated
  • Width 2-3/8"
  • Dia./Thread Size 1-1/2"-6
  • Package Quantity 1
4FHW1
Hex Locknut
UNC
1-25/64"
8
Plain
1-13/16"
1-1/4"-7
1

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $21.99 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-25/64"
  • Grade 8
  • Finish Plain
  • Width 1-13/16"
  • Dia./Thread Size 1-1/4"-7
  • Package Quantity 1
3HDT1
Hex Locknut
UNC
1-25/64"
8
Yellow Zinc
1-13/16"
1-1/4"-7
1

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $25.55 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-25/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 1-13/16"
  • Dia./Thread Size 1-1/4"-7
  • Package Quantity 1
4FHY9
Hex Locknut
UNC
1-7/16"
2
Zinc Plated
1-13/16"
1-1/8"-7
5

$4.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 5

Price $95.20 / pkg. of 5

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-7/16"
  • Grade 2
  • Finish Zinc Plated
  • Width 1-13/16"
  • Dia./Thread Size 1-1/8"-7
  • Package Quantity 5
4FHW5
Hex Locknut
UNC
1-39/64"
8
Plain
2-3/16"
1-1/2"-6
1

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $44.60 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-39/64"
  • Grade 8
  • Finish Plain
  • Width 2-3/16"
  • Dia./Thread Size 1-1/2"-6
  • Package Quantity 1
3HDT5
Hex Locknut
UNC
1-39/64"
8
Yellow Zinc
2-3/16"
1-1/2"-6
1

$7.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.00 / each

Price $38.65 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-39/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 2-3/16"
  • Dia./Thread Size 1-1/2"-6
  • Package Quantity 1
4FHZ2
Hex Locknut
UNC
1-59/64"
2
Zinc Plated
2-3/8"
1-1/2"-6
1

$3.96 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.96 / each

Price $12.74 / each

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNC
  • Max. Height 1-59/64"
  • Grade 2
  • Finish Zinc Plated
  • Width 2-3/8"
  • Dia./Thread Size 1-1/2"-6
  • Package Quantity 1
3HDV6
Hex Locknut
UNF
1/4"
2
Zinc Plated
1/2"
5/16"-24
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $7.76 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 1/4"
  • Grade 2
  • Finish Zinc Plated
  • Width 1/2"
  • Dia./Thread Size 5/16"-24
  • Package Quantity 100
1FA36
Hex Locknut
UNF
5/16"
2
Zinc Plated
7/16"
1/4"-28
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $6.21 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 5/16"
  • Grade 2
  • Finish Zinc Plated
  • Width 7/16"
  • Dia./Thread Size 1/4"-28
  • Package Quantity 100
4FAJ3
Hex Locknut
UNF
21/64"
8
Yellow Zinc
11/16"
7/16"-20
100

$5.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 100

Price $54.25 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 21/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 11/16"
  • Dia./Thread Size 7/16"-20
  • Package Quantity 100
12P638
Hex Locknut
UNF
21/64"
8
Yellow Zinc
11/16"
7/16"-20
50

$11.28 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.28 / pkg. of 50

Price $11.87 / pkg. of 50

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 21/64"
  • Grade 8
  • Finish Yellow Zinc
  • Width 11/16"
  • Dia./Thread Size 7/16"-20
  • Package Quantity 50
1FA38
Hex Locknut
UNF
11/32"
2
Zinc Plated
1/2"
5/16"-24
100

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 100

Price $6.52 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 11/32"
  • Grade 2
  • Finish Zinc Plated
  • Width 1/2"
  • Dia./Thread Size 5/16"-24
  • Package Quantity 100
1FA40
Hex Locknut
UNF
29/64"
2
Zinc Plated
9/16"
3/8"-24
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $9.76 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 29/64"
  • Grade 2
  • Finish Zinc Plated
  • Width 9/16"
  • Dia./Thread Size 3/8"-24
  • Package Quantity 100
1EY93
Hex Locknut
UNF
29/64"
8
Plain
9/16"
3/8"-24
100

$3.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 100

Price $56.10 / pkg. of 100

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 29/64"
  • Grade 8
  • Finish Plain
  • Width 9/16"
  • Dia./Thread Size 3/8"-24
  • Package Quantity 100
12Z436
Hex Locknut
UNF
15/32"
2
Zinc Plated
9/16"
3/8"-24
2500

$26.00 / pkg. of 2,500

Enter location to check availability
Catalog Page #  NA

Clearance Price $26.00 / pkg. of 2,500

Price $338.25 / pkg. of 2,500

Technical Specs

  • Item Hex Locknut
  • Type With Nylon Insert
  • Material Steel
  • Thread Type UNF
  • Max. Height 15/32"
  • Grade 2
  • Finish Zinc Plated
  • Width 9/16"
  • Dia./Thread Size 3/8"-24
  • Package Quantity 2500
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms