Skip Content

 
Steel Fully Threaded Hex Head Cap Screws close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Fully Threaded Hex Head Cap Screws


Technical Specs

  • Head TypeHex 
  • System of MeasurementInch 
  • MaterialSteel 
Thread Size
Please Select
Length under Head
Please Select
Thread Style
Please Select
Grade
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Thread Size
Length under Head
Thread Style
Grade
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
5JTG0
3/4-10
1"
Fully Threaded
A
Zinc Plated

$5.00 / pkg. of 20

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 3/4-10 Thread Size
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 20

Price $31.50 / pkg. of 20

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size3/4-10
  • Length under Head1"
  • Thread StyleFully Threaded
  • MaterialSteel
  • GradeA
  • FinishZinc Plated
3FNZ2
5/8-18
2"
Partially Threaded
5
Plain

$6.00 / pkg. of 25

Enter location to check availability
Hex Head Cap ScrewSystem of Measurement: Inch, 5/8-18 Thread Size
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 25

Price $41.30 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Thread Size5/8-18
  • Length under Head2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More