Skip Content

Dble Folding Gate,10 to 12 ft.Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dble Folding Gate, 10 to 12 ft.Opening

Price $347.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XZG7
  • Mfr. Model # 2XZG7
  • UNSPSC # 24101809
  • Catalog Page # 1555
  • Shipping Weight 81.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Gate
  • Folding Gate Door TypeDouble
  • ColorSilver
  • Opening Width10 to 12 ft.
  • Folded Width13"
  • Folded Height6-1/2 ft.
  • In Use Height6 ft.
  • MaterialSteel
  • FinishGalvanized
  • MountingUniversal
  • Features3/4 x 3/8" 15 ga. U Channels Riveted Back To Back. 12-ga. steel vertical gate rails are 1-1/2" x 1-1/2".
  • IncludesHardware for Easy Installation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Steel Folding Gates
3/4" x 3/8" 15-ga. U-channels riveted back-to-back construction. Equipped with self-securing center drop-in pin. 12-ga. steel vertical gate rails are 1-1/2" x 1-1/2". Universal mounting on face or in casing. Galvanized finish. Include brackets, bearing washers, casters, and lock lugs. Padlocks not included.

Repair Parts

Displaying repair parts for model:
  • 2XZG7,
  • 2XZG7

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
It says hardware is included. Does that mean everything needed to attach to concrete
6 months ago
by
Read all my Q&A
 
Please wait while more information about AnnBelotti is loaded.
Additional information about AnnBelotti could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Universal Mounting Hardware on face or in casing included

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
is there a spec sheet so we can view frame mounting width and other dimensions?

what type of casters? swiveling or stationary?

what kind if locking mechanism is used? can we open from both ends?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about POPHAWAII is loaded.
Additional information about POPHAWAII could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following spec sheet has been emailed. .
Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
So my opening is just over 10 feet so I would get the one for 10-12 ft correct? Need it in yellow is there any way to get that?
Product used for:: opening on second floor
Years purchasing from Grainger:: 6
3 years ago
by
Read all my Q&A
 
Please wait while more information about partsroom is loaded.
Additional information about partsroom could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes the 10 to 12 FT one is the correct one; we can try to special one in yellow you would have to contact your local branch for pricing and availability.

Thank you for using Grainger Ask and Answer
Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 45 to 54
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:41.738-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XZG7, prod, sort_default
1 of 1
  • 2015-05-28T20:01:41.741-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XZG7, prod, sort_default
1 of 1