Skip Content

 
Steel Fine Hex Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Fine Hex Head Cap Screw

TM

Technical Specs

  • Head Type Hex 
  • System of Measurement Metric 
  • Basic Material Steel 
  • Item Hex Head Cap Screw 
  • Thread Type UNF (Fine) 
Dia./Thread Size
Please Select
Thread Style
Please Select
Material Grade
Please Select
Finish
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • New Items 
Select items to compare View Compare
65 Products
Compare /
Item #
Mfr.
Model #
Dia./Thread Size
Thread Style
Material Grade
Finish
Length
Price
Qty
Please use Qty box to add item(s) to cart.
M01250.100.0050
M10-1.25
Fully Threaded
Class 8.8
Yellow Zinc Plated
50mm

$28.60 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $28.60 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M10-1.25
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 50mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.100.0100
M10-1.25
Partially Threaded
Class 8.8
Yellow Zinc Plated
100mm

$50.35 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $50.35 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M10-1.25
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 100mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.100.0090
M10-1.25
Partially Threaded
Class 8.8
Yellow Zinc Plated
90mm

$46.70 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $46.70 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M10-1.25
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 90mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.120.0045
M12-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
45mm

$41.40 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $41.40 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M12-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 45mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.120.0060
M12-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
60mm

$44.55 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $44.55 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M12-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01060.120.0075
M12-1.50
Partially Threaded
Class 8.8
Plain
75mm

$26.20 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $26.20 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M12-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Plain
  • Length 75mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.120.0045
M12-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
45mm

$39.50 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $39.50 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M12-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 45mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.120.0055
M12-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
55mm

$45.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $45.00 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M12-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 55mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.120.0090
M12-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
90mm

$34.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $34.55 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M12-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 90mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04170.140.0045
M14-1.50
Fully Threaded
Class 10.9
Plain
45mm

$55.70 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $55.70 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 45mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04170.140.0060
M14-1.50
Fully Threaded
Class 10.9
Plain
60mm

$33.80 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $33.80 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01070.140.0060
M14-1.50
Fully Threaded
Class 8.8
Plain
60mm

$30.15 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $30.15 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Plain
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.140.0020
M14-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
20mm

$75.70 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $75.70 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 20mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.140.0025
M14-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
25mm

$42.70 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $42.70 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 25mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.140.0045
M14-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
45mm

$58.40 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $58.40 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 45mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.140.0060
M14-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
60mm

$73.35 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $73.35 / pkg. of 50

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01060.140.0075
M14-1.50
Partially Threaded
Class 8.8
Plain
75mm

$31.15 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $31.15 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Plain
  • Length 75mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0100
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
100mm

$51.10 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $51.10 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 100mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0120
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
120mm

$118.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $118.75 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 120mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0050
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
50mm

$31.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $31.00 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 50mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0055
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
55mm

$30.25 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $30.25 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 55mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0060
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
60mm

$32.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $32.00 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0065
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
65mm

$42.25 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $42.25 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 65mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0070
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
70mm

$38.70 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $38.70 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 70mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0080
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
80mm

$46.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $46.55 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 80mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.140.0090
M14-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
90mm

$57.90 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $57.90 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 90mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04170.160.0060
M16-1.50
Fully Threaded
Class 10.9
Plain
60mm

$45.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $45.55 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01070.160.0060
M16-1.50
Fully Threaded
Class 8.8
Plain
60mm

$38.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $38.55 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Plain
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01070.160.0070
M16-1.50
Fully Threaded
Class 8.8
Plain
70mm

$18.69 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $18.69 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Plain
  • Length 70mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0020
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
20mm

$193.50 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $193.50 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 20mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0025
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
25mm

$31.35 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $31.35 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 25mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0030
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
30mm

$30.05 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $30.05 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 30mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0035
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
35mm

$37.90 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $37.90 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 35mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0040
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
40mm

$34.80 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $34.80 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 40mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0045
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
45mm

$36.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $36.55 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 45mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0050
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
50mm

$39.25 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $39.25 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 50mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0060
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
60mm

$45.55 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $45.55 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.160.0070
M16-1.50
Fully Threaded
Class 8.8
Yellow Zinc Plated
70mm

$48.60 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $48.60 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 70mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04160.160.0130
M16-1.50
Partially Threaded
Class 10.9
Plain
130mm

$34.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $34.10 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 130mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04160.160.0150
M16-1.50
Partially Threaded
Class 10.9
Plain
150mm

$38.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $38.65 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 150mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04160.160.0160
M16-1.50
Partially Threaded
Class 10.9
Plain
160mm

$41.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $41.45 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 160mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01060.160.0150
M16-1.50
Partially Threaded
Class 8.8
Plain
150mm

$37.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $37.00 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Plain
  • Length 150mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0100
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
100mm

$28.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $28.30 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 100mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0110
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
110mm

$26.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $26.90 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 110mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0120
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
120mm

$33.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.50 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 120mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0130
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
130mm

$42.95 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $42.95 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 130mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0140
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
140mm

$78.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $78.75 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 140mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0150
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
150mm

$54.80 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $54.80 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 150mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0055
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
55mm

$40.90 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $40.90 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 55mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0060
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
60mm

$33.30 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $33.30 / pkg. of 25

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 60mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0065
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
65mm

$20.07 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $20.07 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 65mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0070
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
70mm

$21.97 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $21.97 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 70mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0075
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
75mm

$25.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $25.05 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 75mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0080
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
80mm

$25.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $25.55 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 80mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01240.160.0090
M16-1.50
Partially Threaded
Class 8.8
Yellow Zinc Plated
90mm

$23.34 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.34 / pkg. of 10

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 90mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04160.240.0130
M24-2.00
Partially Threaded
Class 10.9
Plain
130mm

$43.65 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $43.65 / pkg. of 5

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M24-2.00
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 130mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04160.240.0160
M24-2.00
Partially Threaded
Class 10.9
Plain
160mm

$49.70 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $49.70 / pkg. of 5

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M24-2.00
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 160mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04160.240.0180
M24-2.00
Partially Threaded
Class 10.9
Plain
180mm

$58.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $58.00 / pkg. of 5

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M24-2.00
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 180mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M04160.240.0200
M24-2.00
Partially Threaded
Class 10.9
Plain
200mm

$59.15 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $59.15 / pkg. of 5

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M24-2.00
  • Thread Style Partially Threaded
  • Basic Material Steel
  • Material Grade Class 10.9
  • Finish Plain
  • Length 200mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
M01250.080.0035
M8-1.00
Fully Threaded
Class 8.8
Yellow Zinc Plated
35mm

$28.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $28.90 / pkg. of 100

Technical Specs

  • Head Type Hex
  • System of Measurement Metric
  • Dia./Thread Size M8-1.00
  • Thread Style Fully Threaded
  • Basic Material Steel
  • Material Grade Class 8.8
  • Finish Yellow Zinc Plated
  • Length 35mm
  • Item Hex Head Cap Screw
  • Thread Type UNF (Fine)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More