Skip Content

 
Steel Deformed Thread Locknut Conical Top Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Deformed Thread Locknut Conical Top Lock


Technical Specs

  • Item Deformed Thread Locknut 
  • Type Conical Top Lock 
  • Material Steel 
  • Grade
Thread Type
Please Select
Max. Height
Please Select
Finish
Please Select
Width
Please Select
Dia./Thread Size
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Thread Type
Max. Height
Finish
Width
Dia./Thread Size
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
SHY79
UNC
21/64"
Yellow Zinc
9/16"
3/8"-16
100

$3.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 100

Price $27.20 / pkg. of 100

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNC
  • Max. Height 21/64"
  • Grade C
  • Finish Yellow Zinc
  • Width 9/16"
  • Dia./Thread Size 3/8"-16
  • Package Quantity 100
SHY83
UNC
7/16"
Yellow Zinc
3/4"
1/2"-13
50

$22.37 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.37 / pkg. of 50

Price $24.86 / pkg. of 50

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNC
  • Max. Height 7/16"
  • Grade C
  • Finish Yellow Zinc
  • Width 3/4"
  • Dia./Thread Size 1/2"-13
  • Package Quantity 50
4FAV1
UNC
1/2"
Zinc Plated
7/8"
9/16"-12
50

$7.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.00 / pkg. of 50

Price $34.50 / pkg. of 50

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNC
  • Max. Height 1/2"
  • Grade C
  • Finish Zinc Plated
  • Width 7/8"
  • Dia./Thread Size 9/16"-12
  • Package Quantity 50
SHY87
UNC
35/64"
Yellow Zinc
15/16"
5/8"-11
25

$30.21 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.21 / pkg. of 25

Price $31.80 / pkg. of 25

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNC
  • Max. Height 35/64"
  • Grade C
  • Finish Yellow Zinc
  • Width 15/16"
  • Dia./Thread Size 5/8"-11
  • Package Quantity 25
SHY92
UNC
49/64"
Yellow Zinc
1-5/16"
7/8"-9
10

$2.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 10

Price $31.00 / pkg. of 10

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNC
  • Max. Height 49/64"
  • Grade C
  • Finish Yellow Zinc
  • Width 1-5/16"
  • Dia./Thread Size 7/8"-9
  • Package Quantity 10
U12960.031.0002
UNF
17/64"
Yellow Zinc
1/2"
5/16"-24
100

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2570 

Clearance Price $2.00 / pkg. of 100

Price $8.46 / pkg. of 100

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNF
  • Max. Height 17/64"
  • Grade C
  • Finish Yellow Zinc
  • Width 1/2"
  • Dia./Thread Size 5/16"-24
  • Package Quantity 100
SHY82
UNF
3/8"
Yellow Zinc
11/16"
7/16"-20
50

$24.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $24.00 / pkg. of 50

Price $24.88 / pkg. of 50

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNF
  • Max. Height 3/8"
  • Grade C
  • Finish Yellow Zinc
  • Width 11/16"
  • Dia./Thread Size 7/16"-20
  • Package Quantity 50
SHY84
UNF
7/16"
Yellow Zinc
3/4"
1/2"-20
50

$3.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $42.15 / pkg. of 50

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNF
  • Max. Height 7/16"
  • Grade C
  • Finish Yellow Zinc
  • Width 3/4"
  • Dia./Thread Size 1/2"-20
  • Package Quantity 50
SHY88
UNF
35/64"
Yellow Zinc
15/16"
5/8"-18
25

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $29.45 / pkg. of 25

Technical Specs

  • Item Deformed Thread Locknut
  • Type Conical Top Lock
  • Material Steel
  • Thread Type UNF
  • Max. Height 35/64"
  • Grade C
  • Finish Yellow Zinc
  • Width 15/16"
  • Dia./Thread Size 5/8"-18
  • Package Quantity 25
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More