Skip Content

 
Steel Collated Framing Nail, Galvanized Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Framing Nail, Galvanized Finish

GRAINGER APPROVED VENDOR


Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails 
  • ItemFraming Nails 
  • MaterialSteel 
  • Head StyleFull Round 
Length
Please Select
Finish
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Finish
Availability
Price
Qty
C-T445-A
2"
Hot Dipped Galvanized

$144.90 / pkg. of 1,700

Framing Nail, 2 In,PK 1700
Catalog Page #  NA

Price: $144.90 / pkg. of 1,700

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length2"
  • MaterialSteel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
C-T447A
2-1/2"
Hot Dipped Galvanized

$136.40 / pkg. of 1,400

Framing Nail, 2-1/2 In,PK 1400
Catalog Page #  NA

Price: $136.40 / pkg. of 1,400

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length2-1/2"
  • MaterialSteel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
3LNC2
3"
Galvanized

$129.40 / pkg. of 1,100

Framing Nail, 3 In,PK 1100
Catalog Page #  NA

Price: $129.40 / pkg. of 1,100

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length3"
  • MaterialSteel
  • FinishGalvanized
  • Head StyleFull Round
C-T4490A
3-1/4"
Hot Dipped Galvanized

$123.90 / pkg. of 1,000

Framing Nail, 3-1/4 In,PK 1000
Catalog Page #  NA

Price: $123.90 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length3-1/4"
  • MaterialSteel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round
C-T4491A
3-1/2"
Hot Dipped Galvanized

$130.25 / pkg. of 1,000

Framing Nail, 3-1/2 In,PK 1000
Catalog Page #  NA

Price: $130.25 / pkg. of 1,000

Technical Specs

  • Pneumatic Fastener TypeRoofing, Siding and Framing Nails
  • ItemFraming Nails
  • Length3-1/2"
  • MaterialSteel
  • FinishHot Dipped Galvanized
  • Head StyleFull Round