Skip Content

 
Steel Coarse Hex Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Coarse Hex Head Cap Screw

GRAINGER APPROVED VENDOR


Technical Specs

  • Head TypeHex 
  • MaterialSteel 
Shop Items By:Clearance Items 
Diameter
Please Select
System of Measurement
Please Select
Thread Size
Please Select
Length under Head
Please Select
Thread Style
Please Select
Grade
Please Select
Finish
Please Select
Select items to compareView Compare
524 Products
Compare /
Item #
Mfr.
Model #
Diameter
System of Measurement
Thread Size
Length under Head
Thread Style
Grade
Availability
Price
Qty
3ENZ1
1/4"
Inch
1/4-20
2"
Partially Threaded
5

Limited Quantity Available

$21.86 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x2,PK100
Catalog Page #  NA

Clearance Price:
$21.86 / pkg. of 100

Price: $24.29 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
3ENZ2
1/4"
Inch
1/4-20
2-1/4"
Partially Threaded
5

Limited Quantity Available

$15.92 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x2-1/4,PK100
Catalog Page #  NA

Clearance Price:
$15.92 / pkg. of 100

Price: $27.05 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
4XLT9
1/4"
Inch
1/4-20
2-1/4"
Partially Threaded
5

Limited Quantity Available

$72.65 / pkg. of 1,000

Hex Cap Screw,Gr 5,1/4-20x2-1/4,PK1000
Catalog Page #  NA

Clearance Price:
$72.65 / pkg. of 1,000

Price: $107.60 / pkg. of 1,000

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
3ENZ3
1/4"
Inch
1/4-20
2-1/2"
Partially Threaded
5

Limited Quantity Available

$26.24 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x2-1/2,PK100
Catalog Page #  NA

Clearance Price:
$26.24 / pkg. of 100

Price: $29.15 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTD9
1/4"
Inch
1/4-20
2-3/4"
Partially Threaded
2

Limited Quantity Available

$18.60 / pkg. of 100

Hex Cap Screw,Gr 2,1/4-20x2-3/4,PK100
Catalog Page #  NA

Clearance Price:
$18.60 / pkg. of 100

Price: $34.00 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
3ENZ4
1/4"
Inch
1/4-20
2-3/4"
Partially Threaded
5

Limited Quantity Available

$12.63 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x2-3/4,PK100
Catalog Page #  NA

Clearance Price:
$12.63 / pkg. of 100

Price: $43.55 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA28
1/4"
Inch
1/4-20
2-3/4"
Partially Threaded
5

Limited Quantity Available

$13.02 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x2-3/4,PK100
Catalog Page #  NA

Clearance Price:
$13.02 / pkg. of 100

Price: $22.84 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
3ENZ5
1/4"
Inch
1/4-20
3"
Partially Threaded
5

Limited Quantity Available

$41.40 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x3,PK100
Catalog Page #  NA

Clearance Price:
$41.40 / pkg. of 100

Price: $46.00 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head3"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
3ENZ6
1/4"
Inch
1/4-20
3-1/4"
Partially Threaded
5

Limited Quantity Available

$14.11 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x3-1/4,PK100
Catalog Page #  NA

Clearance Price:
$14.11 / pkg. of 100

Price: $44.25 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head3-1/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA30
1/4"
Inch
1/4-20
3-1/4"
Partially Threaded
5

Limited Quantity Available

$30.83 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x3-1/4,PK100
Catalog Page #  NA

Clearance Price:
$30.83 / pkg. of 100

Price: $34.25 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head3-1/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
3ENZ7
1/4"
Inch
1/4-20
3-1/2"
Partially Threaded
5

Limited Quantity Available

$46.04 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x3-1/2,PK100
Catalog Page #  NA

Clearance Price:
$46.04 / pkg. of 100

Price: $51.15 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head3-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTE1
1/4"
Inch
1/4-20
3-3/4"
Partially Threaded
2

Limited Quantity Available

$9.60 / pkg. of 100

Hex Cap Screw,Gr 2,1/4-20x3-3/4,PK100
Catalog Page #  NA

Clearance Price:
$9.60 / pkg. of 100

Price: $47.90 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head3-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
3ENZ8
1/4"
Inch
1/4-20
3-3/4"
Partially Threaded
5

Limited Quantity Available

$31.94 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x3-3/4,PK100
Catalog Page #  NA

Clearance Price:
$31.94 / pkg. of 100

Price: $53.65 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head3-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTU6
1/4"
Inch
1/4-20
4"
Partially Threaded
2

Limited Quantity Available

$9.70 / pkg. of 100

Hex Cap Screw,Gr 2,1/4-20x4,PK100
Catalog Page #  NA

Clearance Price:
$9.70 / pkg. of 100

Price: $48.45 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVK8
1/4"
Inch
1/4-20
4"
Partially Threaded
5

Limited Quantity Available

$31.41 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x4,PK100
Catalog Page #  NA

Clearance Price:
$31.41 / pkg. of 100

Price: $51.65 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTU5
1/4"
Inch
1/4-20
4-1/2"
Partially Threaded
2

Limited Quantity Available

$31.40 / pkg. of 100

Hex Cap Screw,Gr 2,1/4-20x4-1/2,PK100
Catalog Page #  NA

Clearance Price:
$31.40 / pkg. of 100

Price: $57.10 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head4-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVK9
1/4"
Inch
1/4-20
4-1/2"
Partially Threaded
5

Limited Quantity Available

$62.10 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x4-1/2,PK100
Catalog Page #  NA

Clearance Price:
$62.10 / pkg. of 100

Price: $69.00 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head4-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA33
1/4"
Inch
1/4-20
4-1/2"
Partially Threaded
5

Limited Quantity Available

$25.33 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x4-1/2,PK100
Catalog Page #  NA

Clearance Price:
$25.33 / pkg. of 100

Price: $46.55 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head4-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTU4
1/4"
Inch
1/4-20
5"
Partially Threaded
2

Limited Quantity Available

$12.80 / pkg. of 100

Hex Cap Screw,Gr 2,1/4-20x5,PK100
Catalog Page #  NA

Clearance Price:
$12.80 / pkg. of 100

Price: $64.00 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head5"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVL1
1/4"
Inch
1/4-20
5"
Partially Threaded
5

Limited Quantity Available

$75.69 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x5,PK100
Catalog Page #  NA

Clearance Price:
$75.69 / pkg. of 100

Price: $84.10 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head5"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA34
1/4"
Inch
1/4-20
5"
Partially Threaded
5

Limited Quantity Available

$53.55 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x5,PK100
Catalog Page #  NA

Clearance Price:
$53.55 / pkg. of 100

Price: $59.50 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head5"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTE2
1/4"
Inch
1/4-20
5-1/2"
Partially Threaded
2

Limited Quantity Available

$14.40 / pkg. of 100

Hex Cap Screw,Gr 2,1/4-20x5-1/2,PK100
Catalog Page #  NA

Clearance Price:
$14.40 / pkg. of 100

Price: $71.90 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head5-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVL2
1/4"
Inch
1/4-20
5-1/2"
Partially Threaded
5

Limited Quantity Available

$82.94 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x5-1/2,PK100
Catalog Page #  NA

Clearance Price:
$82.94 / pkg. of 100

Price: $92.15 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head5-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA35
1/4"
Inch
1/4-20
5-1/2"
Partially Threaded
5

Limited Quantity Available

$58.82 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x5-1/2,PK100
Catalog Page #  NA

Clearance Price:
$58.82 / pkg. of 100

Price: $65.35 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head5-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTU3
1/4"
Inch
1/4-20
6"
Partially Threaded
2

Limited Quantity Available

$15.20 / pkg. of 100

Hex Cap Screw,Gr 2,1/4-20x6,PK100
Catalog Page #  NA

Clearance Price:
$15.20 / pkg. of 100

Price: $75.60 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head6"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVL3
1/4"
Inch
1/4-20
6"
Partially Threaded
5

Limited Quantity Available

$90.23 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x6,PK100
Catalog Page #  NA

Clearance Price:
$90.23 / pkg. of 100

Price: $100.25 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head6"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA36
1/4"
Inch
1/4-20
6"
Partially Threaded
5

Limited Quantity Available

$57.51 / pkg. of 100

Hex Cap Screw,Gr 5,1/4-20x6,PK100
Catalog Page #  NA

Clearance Price:
$57.51 / pkg. of 100

Price: $63.90 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter1/4"
  • System of MeasurementInch
  • Thread Size1/4-20
  • Length under Head6"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
4KGV4
5/16"
Inch
5/16-18
3/4"
Fully Threaded
8

Limited Quantity Available

$28.63 / pkg. of 825

Hex Cap Screw,Gr 8,5/16-18x3/4,PK825
Catalog Page #  NA

Clearance Price:
$28.63 / pkg. of 825

Price: $72.70 / pkg. of 825

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head3/4"
  • Thread StyleFully Threaded
  • MaterialSteel
  • Grade8
  • FinishPlain
5JTT7
5/16"
Inch
5/16-18
1-3/4"
Partially Threaded
2

Limited Quantity Available

$31.50 / pkg. of 100

Hex Cap Screw,Gr 2,5/16-18x1-3/4,PK100
Catalog Page #  NA

Clearance Price:
$31.50 / pkg. of 100

Price: $35.00 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
3EPE5
5/16"
Inch
5/16-18
1-3/4"
Partially Threaded
5

Limited Quantity Available

$26.78 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x1-3/4,PK100
Catalog Page #  NA

Clearance Price:
$26.78 / pkg. of 100

Price: $29.75 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTT6
5/16"
Inch
5/16-18
2"
Partially Threaded
2

Limited Quantity Available

$31.64 / pkg. of 100

Hex Cap Screw,Gr 2,5/16-18x2,PK100
Catalog Page #  NA

Clearance Price:
$31.64 / pkg. of 100

Price: $35.15 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
3EPE6
5/16"
Inch
5/16-18
2"
Partially Threaded
5

Limited Quantity Available

$31.41 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x2,PK100
Catalog Page #  NA

Clearance Price:
$31.41 / pkg. of 100

Price: $34.90 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
3EPE7
5/16"
Inch
5/16-18
2-1/4"
Partially Threaded
5

Limited Quantity Available

$21.11 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x2-1/4,PK100
Catalog Page #  NA

Clearance Price:
$21.11 / pkg. of 100

Price: $34.75 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTT5
5/16"
Inch
5/16-18
2-1/2"
Partially Threaded
2

Limited Quantity Available

$37.85 / pkg. of 100

Hex Cap Screw,Gr 2,5/16-18x2-1/2,PK100
Catalog Page #  NA

Clearance Price:
$37.85 / pkg. of 100

Price: $42.05 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
3EPE8
5/16"
Inch
5/16-18
2-1/2"
Partially Threaded
5

Limited Quantity Available

$36.99 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x2-1/2,PK100
Catalog Page #  NA

Clearance Price:
$36.99 / pkg. of 100

Price: $41.10 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
3EPE9
5/16"
Inch
5/16-18
2-3/4"
Partially Threaded
5

Limited Quantity Available

$13.03 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x2-3/4,PK100
Catalog Page #  NA

Clearance Price:
$13.03 / pkg. of 100

Price: $44.80 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA42
5/16"
Inch
5/16-18
2-3/4"
Partially Threaded
5

Limited Quantity Available

$19.53 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x2-3/4,PK100
Catalog Page #  NA

Clearance Price:
$19.53 / pkg. of 100

Price: $34.50 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head2-3/4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTT4
5/16"
Inch
5/16-18
3"
Partially Threaded
2

Limited Quantity Available

$44.51 / pkg. of 100

Hex Cap Screw,Gr 2,5/16-18x3,PK100
Catalog Page #  NA

Clearance Price:
$44.51 / pkg. of 100

Price: $49.45 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head3"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
3EPF1
5/16"
Inch
5/16-18
3"
Partially Threaded
5

Limited Quantity Available

$42.89 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x3,PK100
Catalog Page #  NA

Clearance Price:
$42.89 / pkg. of 100

Price: $47.65 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head3"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTT2
5/16"
Inch
5/16-18
4"
Partially Threaded
2

Limited Quantity Available

$7.20 / pkg. of 50

Hex Cap Screw,Gr 2,5/16-18x4,PK50
Catalog Page #  NA

Clearance Price:
$7.20 / pkg. of 50

Price: $36.95 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVD8
5/16"
Inch
5/16-18
4"
Partially Threaded
5

Limited Quantity Available

$30.83 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x4,PK50
Catalog Page #  NA

Clearance Price:
$30.83 / pkg. of 50

Price: $34.25 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head4"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
5JTT1
5/16"
Inch
5/16-18
4-1/2"
Partially Threaded
2

Limited Quantity Available

$8.80 / pkg. of 50

Hex Cap Screw,Gr 2,5/16-18x4-1/2,PK50
Catalog Page #  NA

Clearance Price:
$8.80 / pkg. of 50

Price: $43.80 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head4-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVD9
5/16"
Inch
5/16-18
4-1/2"
Partially Threaded
5

Limited Quantity Available

$28.22 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x4-1/2,PK50
Catalog Page #  NA

Clearance Price:
$28.22 / pkg. of 50

Price: $46.40 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head4-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA46
5/16"
Inch
5/16-18
4-1/2"
Partially Threaded
5

Limited Quantity Available

$25.56 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x4-1/2,PK50
Catalog Page #  NA

Clearance Price:
$25.56 / pkg. of 50

Price: $28.40 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head4-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTT0
5/16"
Inch
5/16-18
5"
Partially Threaded
2

Limited Quantity Available

$26.86 / pkg. of 50

Hex Cap Screw,Gr 2,5/16-18x5,PK50
Catalog Page #  NA

Clearance Price:
$26.86 / pkg. of 50

Price: $48.80 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head5"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVE1
5/16"
Inch
5/16-18
5"
Partially Threaded
5

Limited Quantity Available

$45.77 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x5,PK50
Catalog Page #  NA

Clearance Price:
$45.77 / pkg. of 50

Price: $50.85 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head5"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA47
5/16"
Inch
5/16-18
5"
Partially Threaded
5

Limited Quantity Available

$27.72 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x5,PK50
Catalog Page #  NA

Clearance Price:
$27.72 / pkg. of 50

Price: $30.80 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head5"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTR9
5/16"
Inch
5/16-18
5-1/2"
Partially Threaded
2

Limited Quantity Available

$5.50 / pkg. of 50

Hex Cap Screw,Gr 2,5/16-18x5-1/2,PK50
Catalog Page #  NA

Clearance Price:
$5.50 / pkg. of 50

Price: $55.00 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head5-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVE2
5/16"
Inch
5/16-18
5-1/2"
Partially Threaded
5

Limited Quantity Available

$34.97 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x5-1/2,PK50
Catalog Page #  NA

Clearance Price:
$34.97 / pkg. of 50

Price: $57.50 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head5-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA48
5/16"
Inch
5/16-18
5-1/2"
Partially Threaded
5

Limited Quantity Available

$21.23 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x5-1/2,PK50
Catalog Page #  NA

Clearance Price:
$21.23 / pkg. of 50

Price: $39.10 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head5-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTR8
5/16"
Inch
5/16-18
6"
Partially Threaded
2

Limited Quantity Available

$11.70 / pkg. of 50

Hex Cap Screw,Gr 2,5/16-18x6,PK50
Catalog Page #  NA

Clearance Price:
$11.70 / pkg. of 50

Price: $58.35 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head6"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated
4RVE3
5/16"
Inch
5/16-18
6"
Partially Threaded
5

Limited Quantity Available

$57.87 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x6,PK50
Catalog Page #  NA

Clearance Price:
$57.87 / pkg. of 50

Price: $64.30 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head6"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA49
5/16"
Inch
5/16-18
6"
Partially Threaded
5

Limited Quantity Available

$41.22 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x6,PK50
Catalog Page #  NA

Clearance Price:
$41.22 / pkg. of 50

Price: $45.80 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head6"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
4RVE4
5/16"
Inch
5/16-18
7"
Partially Threaded
5

Limited Quantity Available

$71.60 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x7,PK50
Catalog Page #  NA

Clearance Price:
$71.60 / pkg. of 50

Price: $79.55 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head7"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishPlain
1KA50
5/16"
Inch
5/16-18
7"
Partially Threaded
5

Limited Quantity Available

$40.49 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x7,PK50
Catalog Page #  NA

Clearance Price:
$40.49 / pkg. of 50

Price: $72.40 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head7"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
1KA51
5/16"
Inch
5/16-18
8"
Partially Threaded
5

Limited Quantity Available

$76.19 / pkg. of 50

Hex Cap Screw,Gr 5,5/16-18x8,PK50
Catalog Page #  NA

Clearance Price:
$76.19 / pkg. of 50

Price: $84.65 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter5/16"
  • System of MeasurementInch
  • Thread Size5/16-18
  • Length under Head8"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
1KA52
3/8"
Inch
16
1-1/2"
Partially Threaded
5

Limited Quantity Available

$30.24 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x1-1/2,PK100
Catalog Page #  NA

Clearance Price:
$30.24 / pkg. of 100

Price: $33.60 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head1-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
1KA54
3/8"
Inch
16
2"
Partially Threaded
5

Limited Quantity Available

$38.61 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x2,PK100
Catalog Page #  NA

Clearance Price:
$38.61 / pkg. of 100

Price: $42.90 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
1KA56
3/8"
Inch
16
2-1/2"
Partially Threaded
5

Limited Quantity Available

$23.45 / pkg. of 50

Hex Cap Screw,Gr 5,3/8-16x2-1/2,PK50
Catalog Page #  NA

Clearance Price:
$23.45 / pkg. of 50

Price: $26.05 / pkg. of 50

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size16
  • Length under Head2-1/2"
  • Thread StylePartially Threaded
  • MaterialSteel
  • Grade5
  • FinishZinc Plated
5JTR7
3/8"
Inch
3/8-16
1/2"
Fully Threaded
2

Limited Quantity Available

$8.25 / pkg. of 100

Hex Cap Screw,Gr 2,3/8-16x1/2,PK100
Catalog Page #  NA

Clearance Price:
$8.25 / pkg. of 100

Price: $9.17 / pkg. of 100

Technical Specs

  • Head TypeHex
  • Diameter3/8"
  • System of MeasurementInch
  • Thread Size3/8-16
  • Length under Head1/2"
  • Thread StyleFully Threaded
  • MaterialSteel
  • Grade2
  • FinishZinc Plated

Alternate Search Terms