Skip Content

12VDC Small Engine Starter Motor,2-11/16" Bolt Center,Number of Mounting Holes: 2,Number of Teeth:10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12VDC Small Engine Starter Motor, 2-11/16" Bolt Center, Number of Mounting Holes: 2, Number of Teeth:10

Price $269.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FTD7
  • Mfr. Model # 4FTD7
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 8.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replacement Starter Motors for Outdoor Power Equipment
• Starter motors are for replacement only and are not for retrofit on nonelectric start models

View More

Technical Specs

  • Item Small Engine Starter Motor
  • Motor Type Small Engine
  • Fits Kohler Single and Twin Cylinder Engines
  • Fits Engine Model Series CH12.5, CH13, CH14, CH15, CH18, CH20, CH22, CH25, CV12.5, CV15S, CV16, CV18, CV20, CV22 and CV25
  • Direct Replacement For: 12-098-03, 12-098-03S, 24-098-01,24-098-01S, 25-098-09S,25-098-11S and 25-098-11
  • Voltage 12VDC
  • Rotation Opposite Gear End CCW
  • Number of Teeth 10
  • Number of Mounting Holes 2
  • Bolt Center 2-11/16"
  • Includes Solenoid Mounted on Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.