Skip Content

Standard Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Standard Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 50 lb.

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3LP26
  • Mfr. Model # 3LP26
  • NSN # 5975-01-481-1497
  • UNSPSC # 39121703
  • Catalog Page # N/A
  • Shipping Weight 0.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cable ties feature black nylon construction to resist damage from UV rays. They also feature a bent tip design for fast and easy assembly, and are designed to resist damage from impact, abrasion, fuels, lubricants, and most chemicals.

View More

Technical Specs

  • Item Standard Cable Tie
  • Length 15.00''
  • Indoor/Outdoor Outdoor
  • Temp. Range -40 To 185 F
  • Width 0.19"
  • Thickness 0.051"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 4.0"
  • Color Black
  • Material Nylon
  • UL Type 21
  • Design Bent Tip
  • Resists UV LIGHT
  • Tool Code B
  • Standards UL 62275
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.