Skip Content

Square Head Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Head Plug

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemSquare Head Plug 
  • Body MaterialGalvanized Malleable Iron 
  • Connection TypeMNPT 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandGRAINGER APPROVED VENDOR 
Pipe Size
Please Select
Max. Pressure
Please Select
Item #Pipe SizeMax. PressureAvailabilityPrice Qty
5P9071/8"300 psi @ 150 Degrees F WOG

Typically in Stock

$1.30 / each

5P9081/4"300 psi @ 150 Degrees F WOG

Typically in Stock

$1.43 / each

5PAT03/8"2000 psi @ 150 Degrees F WOG

Typically in Stock

$1.35 / each

5P9093/8"300 psi @ 150 Degrees F WOG

Typically in Stock

$1.58 / each

5PAT11/2"2000 psi @ 150 Degrees F WOG

Limited quantity available

$1.35 / each

5P9101/2"300 psi @ 150 Degrees F WOG

Typically in Stock

$2.21 / each

5PAT23/4"2000 psi @ 150 Degrees F WOG

Typically in Stock

$1.69 / each

5P9113/4"300 psi @ 150 Degrees F WOG

Typically in Stock

$2.89 / each

5PAT31"2000 psi @ 150 Degrees F WOG

Typically in Stock

$2.21 / each

5P9121"300 psi @ 150 Degrees F WOG

Typically in Stock

$3.07 / each

5PAT41-1/4"1500 psi @ 150 Degrees F WOG

Typically in Stock

$3.15 / each

5P9131-1/4"300 psi @ 150 Degrees F WOG

Typically in Stock

$5.03 / each

5PAT51-1/2"1500 psi @ 150 Degrees F WOG

Typically in Stock

$3.70 / each

5P9141-1/2"300 psi @ 150 Degrees F WOG

Typically in Stock

$6.85 / each

5PAT62"1500 psi @ 150 Degrees F WOG

Typically in Stock

$5.27 / each

5P9152"300 psi @ 150 Degrees F WOG

Typically in Stock

$8.64 / each

2WJ742-1/2"300 psi @ 150 Degrees F WOG

Typically in Stock

$14.33 / each

2WJ753"300 psi @ 150 Degrees F WOG

Typically in Stock

$20.14 / each

2WJ764"300 psi @ 150 Degrees F WOG

Typically in Stock

$36.20 / each

Adding More Products