Skip Content

 
Square Head Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Head Plug

TM

Technical Specs

  • Fittings Sub-Category Plugs 
  • Body Material Black Malleable Iron 
  • Connection Type MNPT 
  • Item Square Head Plug 
Pipe Size
Please Select
Class
Please Select
Plug Construction
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Class
Plug Construction
Price
Qty
Please use Qty box to add item(s) to cart.
5P540
1/8"
150
Cored

$1.14 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.14 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5P541
1/4"
150
Cored

$1.17 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.17 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5P542
3/8"
150
Cored

$1.17 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.17 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5PAV1
3/8"
300
Solid

$1.21 / each

Enter location to check availability
Catalog Page #  3455 

Price $1.21 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3/8"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Solid
5P543
1/2"
150
Cored

$1.19 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.19 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5PAV2
1/2"
300
Solid

$1.21 / each

Enter location to check availability
Catalog Page #  3455 

Price $1.21 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1/2"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Solid
5P544
3/4"
150
Cored

$1.61 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.61 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5PAV3
3/4"
300
Solid

$1.47 / each

Enter location to check availability
Catalog Page #  3455 

Price $1.47 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3/4"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Solid
5P545
1"
150
Cored

$1.64 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.64 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5PAV4
1"
300
Solid

$1.93 / each

Enter location to check availability
Catalog Page #  3455 

Price $1.93 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Solid
5P546
1-1/4"
150
Cored

$2.60 / each

Enter location to check availability
Catalog Page #  3448 

Price $2.60 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1-1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5PAV5
1-1/4"
300
Solid

$2.80 / each

Enter location to check availability
Catalog Page #  3455 

Price $2.80 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1-1/4"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Solid
5P547
1-1/2"
150
Cored

$3.40 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.40 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1-1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5PAV6
1-1/2"
300
Solid

$3.23 / each

Enter location to check availability
Catalog Page #  3455 

Price $3.23 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1-1/2"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Solid
5P548
2"
150
Cored

$4.22 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.22 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Cored
5PAV7
2"
300
Solid

$4.64 / each

Enter location to check availability
Catalog Page #  3455 

Price $4.64 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 2"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type MNPT
  • Item Square Head Plug
  • Plug Construction Solid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More