Skip Content

Spring Nut,Cage Style,10-32,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spring Nut, Cage Style, 10-32, PK25

Price $19.15 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LBE6
  • Mfr. Model # 1LBE6
  • UNSPSC # 31161721
  • Catalog Page # 2574
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spring Nuts
Provide the correct amount of spring tension without damaging surfaces. Eliminate the need for lockwashers and spanners. Nut surface accepts paint without clogging. Reusable.
Cage Style
Nuts are well suited to blind-sided applications.

View More

Technical Specs

  • Item Spring Nut
  • Type Cage Style
  • Material Spring Steel
  • Finish Zinc
  • Shape Square
  • Thread Size 10-32
  • Thread Type UNF
  • Thread Direction Right Hand
  • Width 0.520"
  • Height 0.250"
  • For Panel Thickness 0.025 to 0.063"
  • Center of Hole to Panel Edge 0.250"
  • Rockwell Hardness C44 to C51
  • Application For Blind Sided Applications
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.