Skip Content

Spray Gun Kit,42 In,4000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spray Gun Kit, 42 In, 4000 psi

Price $223.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDK2
  • Mfr. Model # AL200-KIT
  • UNSPSC # 27131502
  • Catalog Page # 1911
  • Shipping Weight 17.02 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Gun Kit
  • Length42"
  • Max. Pressure4000 psi
  • Max. Flow10.0 gpm
  • Inlet3/8" FNPT
  • Outlet22mm
  • Max. Fluid Temp.250 Degrees F
  • IncludesSpray Gun, 24" Wand With 1/4" Quick Connect, 3/8" x 50 ft. Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Professional Grade Kit
Includes spray gun, 24" wand with 1/4" quick connect, and 3/8" x 50-ft. hose.
Gun/Wand/Hose Kits


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to get the 1/4" quick disconnect package that has the five different colored nozzles.
Field of Industry:: Maintenance
Product used for:: vehicles and driveways
Years purchasing from Grainger:: 5
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CaptnB is loaded.
Additional information about CaptnB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the pressure (4,000PSI) and the flow (GPM10) you mentioned, you would need the1MDF5 nozzle. If you do not intend to operate it at those specs, we would need to determine the correct nozzle for those parameters.

Thanks for using Ask & Answer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:41:00.453-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDK2, prod, sort_default
1 of 1
  • 2015-08-29T19:41:00.455-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDK2, prod, sort_default
1 of 1