Skip Content

 
Split Taper Bushed Bore V-Belt Pulley, 7.75" Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Split Taper Bushed Bore V-Belt Pulley, 7.75" Outside Dia.


Technical Specs

  • ItemV-Belt Pulley 
  • Bore TypeSplit Taper Bushed Bore 
  • MaterialCast Iron 
  • Outside Dia.7.75" 
  • 4L, A, or AX Belt Pitch Dia.7" 
  • 5L, B, or BX Belt Pitch Dia.7.4" 
  • Bushing RequiredQ1 
Number of Grooves
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Number of Grooves
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
1A387
2
A, AX, B or BX Type V-belts

$15.69 / each

Enter location to check availability
V-Belt Pulley,SplitTpr,7.75
Catalog Page #  NA

Clearance Price $15.69 / each

Price $106.10 / each

Technical Specs

  • ItemV-Belt Pulley
  • Bore TypeSplit Taper Bushed Bore
  • MaterialCast Iron
  • Number of Grooves2
  • Outside Dia.7.75"
  • 4L, A, or AX Belt Pitch Dia.7"
  • 5L, B, or BX Belt Pitch Dia.7.4"
  • Bushing RequiredQ1
  • For Use WithA, AX, B or BX Type V-belts
3X459
3
4L, A, AX, 5L, B or BX Type V-belts

$17.89 / each

Enter location to check availability
V-Belt Pulley,SplitTpr,7.75
Catalog Page #  NA

Clearance Price $17.89 / each

Price $115.15 / each

Technical Specs

  • ItemV-Belt Pulley
  • Bore TypeSplit Taper Bushed Bore
  • MaterialCast Iron
  • Number of Grooves3
  • Outside Dia.7.75"
  • 4L, A, or AX Belt Pitch Dia.7"
  • 5L, B, or BX Belt Pitch Dia.7.4"
  • Bushing RequiredQ1
  • For Use With4L, A, AX, 5L, B or BX Type V-belts
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms