Skip Content

Split Taper Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Split Taper Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 1

GRAINGER APPROVED VENDOR

Technical Specs

  • ItemV-Belt Pulley 
  • Bore TypeSplit Taper Bushed Bore 
  • MaterialCast Iron 
  • Number of Grooves
Shop Items By:Clearance Items 
Outside Dia.
Please Select
3L Belt Pitch Dia.
Please Select
3V Belt Pitch Dia.
Please Select
4L, A, or AX Belt Pitch Dia.
Please Select
5L, B, or BX Belt Pitch Dia.
Please Select
5V Belt Pitch Dia.
Please Select
Item #Outside Dia.3L Belt Pitch Dia.3V Belt Pitch Dia.4L, A, or AX Belt Pitch Dia.5L, B, or BX Belt Pitch Dia.5V Belt Pitch Dia.AvailabilityPrice Qty
3X60210.25"9.5"9.9"

Clearance - Limited Quantity Available

$48.25 / each

4FG6610.6"10.55"

Clearance - Limited Quantity Available

$43.34 / each

3X60310.75"1"10.4"

Clearance - Limited Quantity Available

$52.11 / each

3X60411.25"10.5"10.9"

Clearance - Limited Quantity Available

$53.72 / each

3X60511.75"11"11.4"

Clearance - Limited Quantity Available

$57.65 / each

2L29412.68"12"12.4"12.5"

Clearance - Limited Quantity Available

$18.85 / each

3X60713.75"13"13.4"

Clearance - Limited Quantity Available

$73.67 / each

3X60814.75"14"14.4"

Clearance - Limited Quantity Available

$29.72 / each

3X60915.75"15"15.4"

Clearance - Limited Quantity Available

$83.47 / each

3X61018.75"18"18.4"

Clearance - Limited Quantity Available

$113.90 / each

4FG532.65"2.6"

Clearance - Limited Quantity Available

$5.57 / each

4FG553"2.95"

Clearance - Limited Quantity Available

$5.90 / each

3X9563.15"2.4"2.8"

Clearance - Limited Quantity Available

$21.06 / each

3X9573.35"2.6"3"

Clearance - Limited Quantity Available

$8.81 / each

3X9513.55"2.8"3.2"

Clearance - Limited Quantity Available

$22.43 / each

3X9523.75"3"3.4"

Clearance - Limited Quantity Available

$22.56 / each

4FG594.12"4.07"

Clearance - Limited Quantity Available

$7.64 / each

3X5844.45"3.7"4.1"

Clearance - Limited Quantity Available

$24.52 / each

2L2734.48"3.8"4.2"4.3"

Clearance - Limited Quantity Available

$6.43 / each

4FG614.75"4.7"

Clearance - Limited Quantity Available

$8.29 / each

3X5854.75"4"4.4"

Clearance - Limited Quantity Available

$25.10 / each

2L2754.88"4.2"4.6"4.7"

Clearance - Limited Quantity Available

$7.32 / each

4FG625"4.95"

Clearance - Limited Quantity Available

$8.69 / each

2L2765.08"4.4"4.8"4.9"

Clearance - Limited Quantity Available

$15.03 / each

3X5875.25"4.5"4.9"

Clearance - Limited Quantity Available

$26.11 / each

2L2775.28"4.6"5"5.1"

Clearance - Limited Quantity Available

$31.45 / each

3X5885.45"4.7"5.1"

Clearance - Limited Quantity Available

$26.61 / each

4FG645.6"5.55"

Clearance - Limited Quantity Available

$9.50 / each

3X5895.75"5"5.4"

Clearance - Limited Quantity Available

$26.94 / each

4FG656"5.95"

Clearance - Limited Quantity Available

$40.05 / each

2L2816.08"5.4"5.8"5.9"

Clearance - Limited Quantity Available

$17.02 / each

3X5916.25"5.5"5.9"

Clearance - Limited Quantity Available

$30.25 / each

2L2826.28"5.6"6"6.1"

Clearance - Limited Quantity Available

$8.91 / each

4HZ826.45"5.86"6.2"

Clearance - Limited Quantity Available

$9.58 / each

3X5926.45"5.7"6.1"

Clearance - Limited Quantity Available

$5.92 / each

2L2836.48"5.8"6.2"6.3"

Clearance - Limited Quantity Available

$37.99 / each

4HZ836.75"6.16"6.5"

Clearance - Limited Quantity Available

$5.25 / each

3X5936.75"6"6.4"

Clearance - Limited Quantity Available

$32.24 / each

3X5946.95"6.2"6.6"

Clearance - Limited Quantity Available

$24.92 / each

2L2867.08"6.4"6.8"6.9"

Clearance - Limited Quantity Available

$21.79 / each

4HZ847.25"6.66"7"

Clearance - Limited Quantity Available

$5.80 / each

3X5957.25"6.5"6.9"

Clearance - Limited Quantity Available

$6.67 / each

2L2877.28"6.6"7"7.1"

Clearance - Limited Quantity Available

$11.29 / each

4HZ857.75"7.16"7.5"

Clearance - Limited Quantity Available

$12.64 / each

3X5977.75"7"7.4"

Clearance - Limited Quantity Available

$36.17 / each

3X5988.25"7.5"7.9"

Clearance - Limited Quantity Available

$40.14 / each

2L2898.28"7.6"8"8.1"

Clearance - Limited Quantity Available

$50.40 / each

3X5998.75"8"8.4"

Clearance - Limited Quantity Available

$42.79 / each

4HZ869.25"8.66"9"

Clearance - Limited Quantity Available

$15.65 / each

3X6009.25"8.5"8.9"

Clearance - Limited Quantity Available

$45.58 / each

2L2929.68"9"9.4"9.5"

Clearance - Limited Quantity Available

$13.68 / each

3X6019.75"9"9.4"

Clearance - Limited Quantity Available

$47.36 / each

Adding More Products