Skip Content

Spill Kit,Cardboard Box,2 gal.,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Kit, Cardboard Box, 2 gal., Universal

Clearance Price $65.65 / each

Price $69.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9CFJ9
  • Mfr. Model # 9CFJ9
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 2.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpill Kit
  • Container TypeCardboard Box
  • Volume Absorbed Per Pkg.2 gal.
  • Fluids AbsorbedUniversal/Maintenance
  • Includes(6) Pillows, (2) 12 x 14 In. Kimtex Wipes, (1) Pair of Nitrile Gloves (Size 10), (24) Content Tags, (1) 17 X 30 In. Disposal Bag, (1) 4 In. Red Vinyl Twist Tie, (1) Pair of Silvershield Gloves (Size L), (1) Warning Label, (1) Pocket Spill Response Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What type of liquid chemical spills is this product certified to handle safely? Are the directions for use available? What is the maximum volume of liquid that this product is rated to adsorp? Does this product neutralize or adsorb?
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Safetyconscious is loaded.
Additional information about Safetyconscious could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Product is an absorbent spill kit. Universal sorbent that can absorb both petroleum and water based liquids, Can absorb most chemicals EXCEPT for aggressive chemicals such as hydrazine, sulfuric acid, hydrofluoric acid and similar. Technical specification for product lists 2 gallon absorption capacity for kit.

Thank you for using Grainger Ask and Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:57:40.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9CFJ9, prod, sort_default
1 of 1
  • 2015-08-04T19:57:40.540-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9CFJ9, prod, sort_default
1 of 1