Skip Content

 
Speed Bump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemSpeed Bump 
Type of Installation
Please Select
Length
Please Select
Height
Please Select
Width
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Type of Installation
Length
Height
Width
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
29NH25
108"
1-1/8"
24"
Black/Yellow

Delivery date unavailable

$381.50 / each

Speed Bump,24in.W,1-1/8in.H,108in.L,Rbbr
Catalog Page #  1552 

Price $381.50 / each

Technical Specs

  • ItemSpeed Bump
  • Length108"
  • Height1-1/8"
  • Width24"
  • ColorBlack/Yellow
29NH26
108"
1-1/8"
24"
Black/Yellow

$467.25 / each

Speed Bump,24in.W,1-1/8in.H,108in.L,Rbbr
Catalog Page #  1552 

Price $467.25 / each

Technical Specs

  • ItemSpeed Bump
  • Length108"
  • Height1-1/8"
  • Width24"
  • ColorBlack/Yellow
29NH28
120"
2"
36"
Black/Yellow

$643.00 / each

Speed Bump,36in.W,2in.H,120in.L,Rubber
Catalog Page #  1552 

Price $643.00 / each

Technical Specs

  • ItemSpeed Bump
  • Length120"
  • Height2"
  • Width36"
  • ColorBlack/Yellow
29NH27
120"
2"
36"
Black/Yellow

$610.00 / each

Speed Bump,36in.W,2in.H,120in.L,Rubber
Catalog Page #  1552 

Price $610.00 / each

Technical Specs

  • ItemSpeed Bump
  • Length120"
  • Height2"
  • Width36"
  • ColorBlack/Yellow
29NH40
48"
2-1/4"
12"
Black/Yellow

$203.00 / each

Speed Bump,12in.W,2-1/4in.H,48inL,Rubber
Catalog Page #  1552 

Price $203.00 / each

Technical Specs

  • ItemSpeed Bump
  • Length48"
  • Height2-1/4"
  • Width12"
  • ColorBlack/Yellow
7071.1
72"
2"
10"
Yellow

$134.35 / each

Speed Bump,72 In,Yellow,Plastic
Catalog Page #  NA

Price $134.35 / each

Technical Specs

  • ItemSpeed Bump
  • Length72"
  • Height2"
  • Width10"
  • ColorYellow
29NH35
72"
2-1/4"
12"
Black/Yellow

$270.50 / each

Speed Bump,12in.W,2-1/4in.H,72in.L,Rubbr
Catalog Page #  1552 

Price $270.50 / each

Technical Specs

  • ItemSpeed Bump
  • Length72"
  • Height2-1/4"
  • Width12"
  • ColorBlack/Yellow
29NH36
9"
2-1/4"
12"
Black/Yellow

$43.90 / each

Speed Bump,12in.W,2-1/4in.H,9in.L,Rubber
Catalog Page #  1552 

Price $43.90 / each

Technical Specs

  • ItemSpeed Bump
  • Length9"
  • Height2-1/4"
  • Width12"
  • ColorBlack/Yellow
SBD-48
Concrete Mounting Hardware
48"
2-1/4"
12"
Yellow

Product ships within 2 business days from supplier

$141.15 / each

Speed Bump,48x2-1/4x12 In,Yellow,Plastic
Catalog Page #  1552 

Price $141.15 / each

Technical Specs

  • ItemSpeed Bump
  • Type of InstallationConcrete Mounting Hardware
  • Length48"
  • Height2-1/4"
  • Width12"
  • ColorYellow
SBD-72
Concrete Mounting Hardware
72"
2-1/4"
12"
Yellow

$216.25 / each

Speed Bump,72x2-1/4x12 In,Yellow,Plastic
Catalog Page #  1552 

Price $216.25 / each

Technical Specs

  • ItemSpeed Bump
  • Type of InstallationConcrete Mounting Hardware
  • Length72"
  • Height2-1/4"
  • Width12"
  • ColorYellow