Skip Content

Solid Rubber Whl,10 In,450 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solid Rubber Whl, 10 In, 450 lb

Price $25.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NWZ7
  • Mfr. Model # 1NWZ7
  • UNSPSC # 31162702
  • Catalog Page # 1680
  • Shipping Weight 5.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolid Rubber Wheel
  • Tire Sidewall No.10x2.75
  • Capacity450 lb.
  • Wheel Dia.10"
  • Wheel Width2-3/4"
  • Hub TypeSymmetrical
  • Hub Width3-1/4"
  • Hub ColorSilver
  • Tread ColorBlack
  • Wheel BearingsBall
  • Fits Axle5/8"
  • Hub MaterialSteel
  • TreadRibbed
  • Bore Dia.5/8"
  • Tire Rim Dia.5-21/64"
  • Tire Thickness2-3/4"
  • FinishPowder Coated
  • ApplicationLawn Mower and Equipment Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Solid Rubber Wheels
Designed for high-capacity applications. Feature solid tire construction with ribbed tread.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about tomschmdt5 is loaded.
Additional information about tomschmdt5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: there are no replacement parts for this item
Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
In the on line picture, the hub looks to be steel for wheel 1NWZ7 and plastic for wheel 1NWZ6. Can this be verified before ordering the wheels?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about EBKersh is loaded.
Additional information about EBKersh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The vendor has verified 1NWZ7 to have a steel hub, and 1NWZ6 to have a plastic hub. Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:54:26.182-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1NWZ7, prod, sort_default
1 of 1
  • 2015-07-26T19:54:26.184-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1NWZ7, prod, sort_default
1 of 1