Skip Content

Solid Rubber Whl,8 In,400 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solid Rubber Whl, 8 In, 400 lb

Price $20.36 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NWZ4
  • Mfr. Model # 1NWZ4
  • UNSPSC # 31162702
  • Catalog Page # 1680
  • Shipping Weight 3.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolid Rubber Wheel
  • Tire Sidewall No.8x2.5
  • Capacity400 lb.
  • Wheel Dia.8"
  • Wheel Width2-1/2"
  • Hub TypeSymmetrical
  • Hub Width2-1/2"
  • Hub ColorSilver
  • Tread ColorBlack
  • Wheel BearingsBall
  • Fits Axle5/8"
  • Hub MaterialSteel
  • TreadRibbed
  • Bore Dia.5/8"
  • Tire Rim Dia.3-7/8"
  • Tire Thickness2-1/4"
  • FinishPowder Coated
  • ApplicationHand Trucks and Cart Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Solid Rubber Wheels
Designed for high-capacity applications. Feature solid tire construction with ribbed tread.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is the hub material really plastic??

2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about britishrail is loaded.
Additional information about britishrail could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per additional information found on this item the description online and in the catalog for this item is incorrect and this particular wheel's hub is steel.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-29T19:43:49.969-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1NWZ4, prod, sort_default
1 of 1
  • 2015-03-29T19:43:49.984-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1NWZ4, prod, sort_default
1 of 1