Skip Content

Solid Rubber Whl,8 In,350 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solid Rubber Whl, 8 In, 350 lb

Price $38.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NWY4
  • Mfr. Model # 1NWY4
  • UNSPSC # 31162702
  • Catalog Page # 1680
  • Shipping Weight 5.98 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolid Rubber Wheel
  • Tire Sidewall No.8x2.5
  • Capacity350 lb.
  • Wheel Dia.8"
  • Wheel Width2-1/2"
  • Hub TypeSymmetrical
  • Hub Width3"
  • Hub ColorSilver
  • Tread ColorBlack
  • Wheel BearingsBall
  • Fits Axle1/2"
  • Hub MaterialSteel
  • TreadRibbed
  • Bore Dia.1/2"
  • Tire Rim Dia.3-7/8"
  • Tire Thickness2-1/4"
  • FinishPowder Coated
  • ApplicationHand Trucks and Cart Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Solid Rubber Wheels
Designed for high-capacity applications. Feature solid tire construction with ribbed tread.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.