Skip Content

Paint Marker,Quik Stik,Ylw,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Paint Marker, Quik Stik, Ylw, PK6

GRAINGER APPROVED VENDOR

Price: NA / pkg. of 6

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 8FK20
  • Mfr. Model # 8FK20
  • UNSPSC # 60121508
  • Catalog Page # N/A
  • Shipping Weight 5.9 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemSolid Paint Marker
  • FeaturesSuper Fast Drying, Long Lasting
  • Includes6 Pks of 12, Totaling 72 per Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.