Skip Content

Skt Cap Screw,Std,3/8-16x4-1/2,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Skt Cap Screw, Std, 3/8-16x4-1/2, PK50

Clearance Price $75.87 / pkg. of 50

Price $84.30 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MYN3
  • Mfr. Model # 5MYN3
  • UNSPSC # 31161501
  • Catalog Page # N/A
  • Shipping Weight 7.55 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket Head Cap Screw
  • Head TypeStandard
  • MaterialAlloy Steel
  • FinishBlack Oxide
  • Thread Size16
  • Drive TypeHex Socket
  • Drive Size5/16"
  • Thread TypeCoarse
  • Thread StylePartially Threaded
  • Thread DirectionRight Hand
  • Length under Head4-1/2"
  • Thread Length1-1/2"
  • Head Height3/8"
  • Thread Dia.3/8"
  • Head Dia.9/16"
  • Temp. Range- 20 Degrees F to 400 Degrees F
  • Rockwell HardnessC39 to C45
  • Min. Tensile Strength180,000 psi
  • Meets/ExceedsASTM A574/ASME B18.3
  • Dia./Thread Size3/8-16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.