Skip Content

Socket Head Cap Screw, 18-8 Stainless Steel, #10 Thread Dia., 2-3/4" Length under Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?

Socket Head Cap Screw, 18-8 Stainless Steel, #10 Thread Dia., 2-3/4" Length under Head

TM

Price $547.00 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CVG4
  • Mfr. Model # 5CVG4
  • UNSPSC # 31161501
  • Catalog Page # N/A
  • Shipping Weight 23.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Thread Size 24
  • Drive Type Hex Socket
  • Drive Size 5/32"
  • Thread Type Coarse
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Length under Head 2-3/4"
  • Thread Length 7/8"
  • Head Height 1/16"
  • Thread Dia. #10
  • Vented Hole Size Not Vented
  • Head Dia. 5/16"
  • Temp. Range - 20 Degrees F to 400 Degrees F
  • Rockwell Hardness C37 to C44
  • Min. Tensile Strength 180,000 psi
  • Meets/Exceeds ASTM A574/ANSI B 18.3
  • Dia./Thread Size #10-24
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.