Skip Content

Skt Cap Screw,Std,1/4-20x1,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Skt Cap Screw, Std, 1/4-20x1, PK100

GRAINGER APPROVED VENDOR

Price: $17.68 / pkg. of 100

Please sign in or register to access lists

  • Item # 4XE35
  • Mfr. Model # U07000.025.0100
  • UNSPSC # 31161518
  • Catalog Page # 2869
  • Shipping Weight 2.09 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemSocket Head Cap Screw
  • Head TypeStandard
  • MaterialCarbon Steel
  • FinishBlack Oxide
  • Thread Size20
  • Drive TypeHex Socket
  • Drive Size3/16"
  • Thread TypeCoarse
  • Thread StyleFully Threaded
  • Thread DirectionRight Hand
  • Length under Head1"
  • Thread Length1"
  • Head Height1/4"
  • Thread Dia.1/4"
  • Head Dia.3/8"
  • Temp. Range-65 Degrees F to 300 Degrees F
  • Rockwell HardnessC37 to C45
  • Min. Tensile Strength180,000 psi
  • Meets/ExceedsASME/ANSI B18.3
  • Dia./Thread Size1/4-20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.