Skip Content

Skt Cap Scrw,Std,18-8,2-56x5/16,PK40000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Skt Cap Scrw, Std, 18-8,2-56x5/16, PK40000

Price: NA

Item no longer available


  • Item # 36L716
  • Mfr. Model # 03AS2X5/16
  • UNSPSC # 31161501
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket Head Cap Screw
  • Head TypeStandard
  • Material18-8 Stainless Steel
  • FinishPlain
  • Thread Size56
  • Drive TypeHex Socket
  • Drive Size5/64"
  • Thread TypeCoarse
  • Thread StyleFully Threaded
  • Thread DirectionRight Hand
  • Length under Head5/16"
  • Thread Length5/16"
  • Head Height3/64"
  • Thread Dia.#2
  • Head Dia.3/16"
  • Temp. Range-65 Degrees F to 300 Degrees F
  • Rockwell HardnessB80 to C33
  • Min. Tensile Strength80,000 psi
  • Meets/ExceedsANSI B18.3
  • Dia./Thread Size2-56
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.