Skip Content

Adjustable Limit, Auto Reset,115-175 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Adjustable Limit, Auto Reset, 115-175

Price $21.13 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UDY4
  • Mfr. Model # 6UDY4
  • UNSPSC # 39121510
  • Catalog Page # 3784
  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Snap Disc Control
  • Type Adjustable Limit, Automatic Reset
  • Switch Action Open on Rise
  • Switch Type SPST
  • Temp. Range (F) 115 to 175
  • Height (In.) 1-1/4
  • Width (In.) 2
  • Depth (In.) 1-3/4
  • Circuit #1 Switch Closes @ (F) 115 to 155
  • Circuit #1 Switch Opens @ (F) 135 to 175
  • Differential 20
  • Inductive Amps @ 120V 14
  • Inductive Amps @ 240V 10
  • Pilot Duty Contacts (VA) 125
  • Resistive Amps @ 120V 25
  • Resistive Rating 240V 25
  • Voltage Range 120 to 240
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Item # 6UDY4
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about scottmartin is loaded.
Additional information about scottmartin could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about canoeman is loaded.
Additional information about canoeman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This unit is for air sensing only and cannot be placed into water. Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about donshi is loaded.
Additional information about donshi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

There is no way to determine the number of cycles this switch will go through in it’s life.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about craig2ur1 is loaded.
Additional information about craig2ur1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This snap disc switch is designed to be a normally closed, open on rise switch. This is a limit made to run a system until the temperature reaches a high level, then it will turn off the system. You will need a fan switch if you need the switch to engage a fan as the temperature increases. You may want to consider part numbers 6UEE1 and 6UEE2.

Thank you for using Grainger Ask and Answer.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:43.185-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UDY4, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:43.187-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UDY4, prod, sort_default
1 of 1