Skip Content

Smokers Shelter,H 91,W 120,D 96 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Smokers Shelter, H 91, W 120, D 96

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2RMU2
  • Mfr. Model # MDS-96-SM
  • UNSPSC # 30201703
  • Catalog Page # N/A
  • Shipping Weight 772.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grainger Approved Vendor
Include lag-down plates for secure installation. Ship unassembled.
No. 2RMU2
28-ga. steel siding with 18-ga. contoured steel roof. 42"W clear plastic shield protects occupants from the weather. A wooden lean-back bench rail offers added comfort. Blue powder-coated finish.
Smoking Shelters

View More

Technical Specs

  • Item Smoking Shelter
  • Height 91"
  • Length 96"
  • Width 120"
  • Material 18 Gauge Steel Contoured Roof and 28 Gauge Steel Siding
  • Includes 42" Clear Front Panel and Wooden Bench Rail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.