Skip Content

 
Sloped 3 Sided Rod Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sloped 3 Sided Rod Truck


Technical Specs

  • ItemSloped 3 Sided Rod Truck 
  • Load Capacity3000 lb. 
  • Overall Height57" 
  • Caster MaterialPhenolic 
  • ConstructionWelded Steel 
Overall Length
Please Select
Overall Width
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Overall Width
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
HR248-P6-GP
52"
26"
(2) Rigid, (2) Swivel

$975.00 / each

Enter location to check availability
3-Side Rod Truck,3000 lb,52x48x57
Catalog Page #  NA

Price $975.00 / each

Technical Specs

  • ItemSloped 3 Sided Rod Truck
  • Load Capacity3000 lb.
  • Overall Length52"
  • Overall Width26"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
  • ConstructionWelded Steel
HR248-P6-F6-GP
52"
26"
(2) Rigid, (2) Swivel with Floor Lock

$1,032.00 / each

Enter location to check availability
3-Side Rod Truck,3000 lb,52x48x57
Catalog Page #  NA

Price $1,032.00 / each

Technical Specs

  • ItemSloped 3 Sided Rod Truck
  • Load Capacity3000 lb.
  • Overall Length52"
  • Overall Width26"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel with Floor Lock
  • Caster MaterialPhenolic
  • ConstructionWelded Steel
HR348-P6-GP
52"
32"
(2) Rigid, (2) Swivel

$1,057.00 / each

Enter location to check availability
3-Side Rod Truck,3000 lb,52x48x57
Catalog Page #  NA

Price $1,057.00 / each

Technical Specs

  • ItemSloped 3 Sided Rod Truck
  • Load Capacity3000 lb.
  • Overall Length52"
  • Overall Width32"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
  • ConstructionWelded Steel
HR348-P6-F6-GP
52"
32"
(2) Rigid, (2) Swivel with Floor Lock

$1,137.00 / each

Enter location to check availability
3-Side Rod Truck,3000 lb,52x48x57
Catalog Page #  NA

Price $1,137.00 / each

Technical Specs

  • ItemSloped 3 Sided Rod Truck
  • Load Capacity3000 lb.
  • Overall Length52"
  • Overall Width32"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel with Floor Lock
  • Caster MaterialPhenolic
  • ConstructionWelded Steel
HR360-P6-GP
64"
32"
(2) Rigid, (2) Swivel

$1,152.00 / each

Enter location to check availability
3-Side Rod Truck,3000 lb,64x60x57
Catalog Page #  NA

Price $1,152.00 / each

Technical Specs

  • ItemSloped 3 Sided Rod Truck
  • Load Capacity3000 lb.
  • Overall Length64"
  • Overall Width32"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
  • ConstructionWelded Steel
HR360-P6-F6-GP
64"
32"
(2) Rigid, (2) Swivel with Floor Lock

$1,219.00 / each

Enter location to check availability
3-Side Rod Truck,3000 lb,64x60x57
Catalog Page #  NA

Price $1,219.00 / each

Technical Specs

  • ItemSloped 3 Sided Rod Truck
  • Load Capacity3000 lb.
  • Overall Length64"
  • Overall Width32"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel with Floor Lock
  • Caster MaterialPhenolic
  • ConstructionWelded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More