Skip Content

Slide Latch Use W/Polymer Partition close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Slide Latch Use W/Polymer Partition

Price $13.33 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PEN4
  • Mfr. Model # 3PEN4
  • UNSPSC # 30181508
  • Catalog Page # 3862
  • Shipping Weight 0.32 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSlide Latch
  • Material of ConstructionZamac
  • Width3-1/4"
  • Height2-1/2"
  • Thickness1-1/2"
  • Color/FinishBright
  • Fastener TypeTheft Resistant
  • For Use WithPolymer Partition
  • Used ForPolymer Door
  • IncludesFasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by These latches are terrible! It is not long before the pressed, apparently not welded stops on the latch body break off. Please let me know if anyone knows of a good replacement; unfortunately all my partitions are drilled for this size. March 13, 2014
  • 2015-07-31T19:42:32.685-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3PEN4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about jpotter is loaded.
Additional information about jpotter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We offer the flat stop and keeper 3PEN9, the stop and keeper inswing door 3PEN7, the stop and keeper outswing door 3PEN8.
8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:50:32.748-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PEN4, prod, sort_default
1 of 1
  • 2015-07-31T19:50:32.750-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PEN4, prod, sort_default
1 of 1