Skip Content

Sidewall/Ceiling Register,2-Way close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sidewall/Ceiling Register, 2-Way

Price $10.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JRN8
  • Mfr. Model # 4JRN8
  • UNSPSC # 39111808
  • Catalog Page # N/A
  • Shipping Weight 1.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sidewall/Ceiling Register
  • Type 2-Way
  • Overall Height (In.) 7.75
  • Overall Width (In.) 13.75
  • Depth (In.) 1.18
  • Max. Duct Height (In.) 6
  • Max. Duct Width (In.) 12
  • Bar Spacing 1/3"
  • Finish White
  • Construction Welded Steel
  • Manufacturers Warranty Length 1-Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to know how many of these are sold in a full case package.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BigJer is loaded.
Additional information about BigJer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item sells and ships individually. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:06:06.943-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JRN8, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:06.944-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JRN8, prod, sort_default
1 of 1