Skip Content

Short Sleeve T-Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Short Sleeve T-Shirt

GRAINGER APPROVED VENDOR

Technical Specs

  • ItemShort Sleeve T-Shirt 
  • GenderMen's 
  • Material100% Polyester, DuPont(TM) Teflon(R) fabric protector 
  • StandardsANSI 107-2010 Class 3 
BrandGRAINGER APPROVED VENDOR 
Size
Please Select
Color
Please Select
Length
Please Select
Fits Chest Size
Please Select
Item #SizeColorLengthFits Chest SizeAvailabilityPrice Qty
8WP282XLLime32"50 to 52"

Typically in Stock

$37.95 / each

9DK962XLOrange32"50 to 52"

Typically in Stock

$37.95 / each

9RUG63XLLime33"54 to 56"

Typically in Stock

$37.95 / each

9KZM33XLOrange33"54 to 56"

Typically in Stock

$37.95 / each

9NHY84XLLime34"58 to 60"

Typically in Stock

$37.95 / each

9HNY44XLOrange34"58 to 60"

Typically in Stock

$37.95 / each

8M5905XLLime35"62 to 64"

Typically in Stock

$37.95 / each

9HNY55XLOrange35"62 to 64"

Typically in Stock

$37.95 / each

9CJG6LLime30"42 to 44"

Typically in Stock

$37.95 / each

8M591LOrange30"42 to 44"

Typically in Stock

$37.95 / each

8VN33MLime29"38 to 40"

Typically in Stock

$37.95 / each

9PRT6MOrange29"38 to 40"

Typically in Stock

$37.95 / each

8M589XLLime31"46 to 48"

Typically in Stock

$37.95 / each

8YRP7XLOrange31"46 to 48"

Typically in Stock

$37.95 / each

Adding More Products