Skip Content

White Shelter, 20 ft. Length, 10 ft. 8" Width, 9 ft. 9" Center Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Shelter, 20 ft. Length, 10 ft. 8" Width, 9 ft. 9" Center Height

Price $518.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11C540
  • Mfr. Model # 11C540
  • UNSPSC # 30201801
  • Catalog Page # 1388
  • Shipping Weight 116.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shelter
  • Length 20 ft.
  • Width 10 ft. 8"
  • Center Height 9 ft. 9"
  • Side Height 6 ft. 8"
  • Color White
  • Material 6 oz. UV Polyethylene
  • Frame Material Steel
  • Fire Rating FR5
  • Leg Outside Dia. 1-3/8"
  • Door Height 6 ft. 6"
  • Door Width 7 ft. 6"
  • Includes Frame, Roof Cover, Sidewalls, Bungees, Foot Plates (8), Stakes (8).
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 11C540

Alternate Products

Alternate Search Terms

Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This was recommended to us by our vendor for our Emergency Operations center. The canopy is not easily stored, comes in multiple parts (all tubing comes apart), is not inherintly easy to put together. In a disaster situation, where any number of personnel could be responsible for putting up, it is not recommended. We were looking for an easy up type canopy with walls for folks to have some privacy while undressing/dressing. November 18, 2013
  • 2015-11-24 T19:23:06.338-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11C540, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.