Skip Content

Plastic Shelf Liner, 48" Width, Clear, Package Quantity 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plastic Shelf Liner, 48" Width, Clear, Package Quantity 4

Price $24.21 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GRF6
  • Mfr. Model # 5GRF6
  • UNSPSC # 56111906
  • Catalog Page # 1792
  • Shipping Weight 1.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shelf Liner
  • Width 48"
  • Depth 18"
  • Material Plastic
  • Color Clear
  • Finish Matte
  • For Use With 5GPK8, 5GPK9, 5GPL0, 5GPL1, 5GPL2, 5GPL3, 5GPL4, 5GPL5
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Material?

I am looking for a shelf liner that will hold up to industrial coolant (mineral oil based) and acids. Something like a pvc material. Can you tell me what these liners are made of?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Hawes is loaded.
Additional information about Hawes could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The material is plastic.

Thank you for using Grainger Ask & Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
How thick are they, and how flexible vs rigid are they? Are they cut out at the corners to fit around the posts supporting the shelves? If not, how do they hold their position when heavy items are pushed left / right and forward / backward over them?
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Palomar is loaded.
Additional information about Palomar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
These are 0.0165 or 1/64" thick, and made of LDPE, according to the information I have on file..

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:06:23.709-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GRF6, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:23.711-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GRF6, prod, sort_default
1 of 1