Skip Content

 
Shelf Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shelf Cart

TM

Technical Specs

  • Item Shelf Cart 
  • Caster Type Swivel (2), Swivel With Brake (2) 
  • Caster Material Polyurethane 
  • Construction Solid Surface 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
2HDP8
600 lb.
36-3/4"
18"
39"

$570.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $570.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lb.
  • Overall Length 36-3/4"
  • Overall Width 18"
  • Overall Height 39"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDR1
600 lb.
36-3/4"
24"
39"

$725.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $725.50 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lb.
  • Overall Length 36-3/4"
  • Overall Width 24"
  • Overall Height 39"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDP9
600 lb.
48-3/4"
18"
39"

$661.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $661.50 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lb.
  • Overall Length 48-3/4"
  • Overall Width 18"
  • Overall Height 39"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDR2
600 lb.
48-3/4"
24"
39"

$769.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $769.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lb.
  • Overall Length 48-3/4"
  • Overall Width 24"
  • Overall Height 39"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDP2
600 lbs.
36"
18"
69"

$941.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $941.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 36"
  • Overall Width 18"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDR3
600 lbs.
36"
18"
69"

$640.00 / each

Enter location to check availability
Catalog Page #  NA

Price $640.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 36"
  • Overall Width 18"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDP5
600 lbs.
36"
24"
69"

$1,114.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,114.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDR9
600 lbs.
36-3/4"
18"
39"

$428.75 / each

Enter location to check availability
Catalog Page #  NA

Price $428.75 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 36-3/4"
  • Overall Width 18"
  • Overall Height 39"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDP3
600 lbs.
48"
18"
69"

$1,074.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,074.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 48"
  • Overall Width 18"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDR7
600 lbs.
48"
24"
69"

$806.00 / each

Enter location to check availability
Catalog Page #  NA

Price $806.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDP6
600 lbs.
48"
24"
69"

$1,289.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,289.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDT1
600 lbs.
48-3/4"
18"
39"

$461.50 / each

Enter location to check availability
Catalog Page #  NA

Price $461.50 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 48-3/4"
  • Overall Width 18"
  • Overall Height 39"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDT3
600 lbs.
48-3/4"
24"
39"

$526.00 / each

Enter location to check availability
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 48-3/4"
  • Overall Width 24"
  • Overall Height 39"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDP7
600 lbs.
60"
24"
69"

$1,425.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,425.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 60"
  • Overall Width 24"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
2HDR8
600 lbs.
60"
24"
69"

$966.00 / each

Enter location to check availability
Catalog Page #  NA

Price $966.00 / each

Technical Specs

  • Item Shelf Cart
  • Load Capacity 600 lbs.
  • Overall Length 60"
  • Overall Width 24"
  • Overall Height 69"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Construction Solid Surface
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms