Skip Content

Self Regulating Heating Cable,50 ft,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self Regulating Heating Cable, 50 ft, 120V

GRAINGER APPROVED VENDOR

Price: $217.25 / each

Please sign in or register to access lists

  • Item # 13R105
  • Mfr. Model # 13R105
  • UNSPSC # 26121601
  • Catalog Page # 4253
  • Shipping Weight 5.17 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemSelf Regulating Heating Cable
  • Mounting LocationWet or Dry
  • Cable Length50 ft.
  • Max. Circuit Length350 ft.
  • Voltage120
  • Watts per Cable @ 40F300
  • Amps per Cable @ 40F4.2
  • Watts On Metal300
  • Watts On Plastic400
  • Number of Conductors3
  • Plug TypeGFCI
  • For Use WithShort Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2" Dia.
  • StandardsUL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

120V
NEMA 5-15 plug. Easy to install, attach, and insulate. Can be used in water pipe system and pipes up to 2-1/2" dia.
Preassembled Roof/Gutter De-Icing or Pipe Heating Cables
Wet or dry location; provides freeze prevention in short plastic and metal pipes.
UL Listed and CSA Certified.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.