Skip Content

Self Regulating Heating Cable,12 ft,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self Regulating Heating Cable, 12 ft, 120V

Price $72.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R102
  • Mfr. Model # 13R102
  • UNSPSC # 26121601
  • Catalog Page # 4253
  • Shipping Weight 2.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf Regulating Heating Cable
  • Mounting LocationWet or Dry
  • Cable Length12 ft.
  • Max. Circuit Length200 ft.
  • Voltage120
  • Watts per Cable @ 40F72
  • Amps per Cable @ 40F1
  • Watts On Metal72
  • Watts On Plastic96
  • Number of Conductors3
  • Plug TypeGFCI
  • For Use WithShort Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2" Dia.
  • StandardsUL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

120V
NEMA 5-15 plug. Easy to install, attach, and insulate. Can be used in water pipe system and pipes up to 2-1/2" dia.
Preassembled Roof/Gutter De-Icing or Pipe Heating Cables
Wet or dry location; provides freeze prevention in short plastic and metal pipes.
UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
does this mean that it has a thermocouple or a means to turn unit on and off where as it is not heating continuosly? if so at what temperature is it activated?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about m45auto is loaded.
Additional information about m45auto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Self Regulating means that it will automatically turn on and off according to the surrounding temperatures, it accomplishes this by the design of the inner wrap of the cable.

Thanks for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Can this product be cut to length?

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about harrell is loaded.
Additional information about harrell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no information provided stating that these can be cut. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:48:16.890-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R102, prod, sort_default
1 of 1
  • 2015-05-03T19:48:16.892-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R102, prod, sort_default
1 of 1