Skip Content

Self Regulating Heating Cable,250ft,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self Regulating Heating Cable, 250ft, 240V

Price $1,796.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R087
  • Mfr. Model # 13R087
  • UNSPSC # 26121601
  • Catalog Page # 4253
  • Shipping Weight 23.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf Regulating Heating Cable
  • Mounting LocationWet or Dry
  • Cable Length250 ft.
  • Max. Circuit Length350 ft.
  • Voltage240
  • Watts per Foot @ 40F6
  • Amps per Foot @ 40F0.025
  • FeaturesKeep Water Pipes From Freezing, Prevent Freeze-up Problems On Freezer Doors, Drain Pans, Drain Lines
  • For Use WithRoofs, Gutters, Downspouts, Roof Drains, Marine, Lighter Plastic or Metal Pipes Up to 8" Dia.
  • StandardsUL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • IncludesCable Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
is there a wiring diagram? instructions that came with the cable are sketchy.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about bigdaddy2 is loaded.
Additional information about bigdaddy2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and they informed us that the end of this cable will require an end seal kit, and will not need to be connected to anything.

Thanks for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can this cable be one continuous run, with tee's? I have three down spouts and a long run of gutter. I will be using it in at gutter center-line and would like to tee it at two down spouts. The entire run will not exceed the limit length set on amp load under 300ft total run.

From the 240V supply would be a first tee one line going left and one right the line to the right would tee again and feed two down spouts with a tee at each. Is that an acceptable configuration?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MichaelHirz is loaded.
Additional information about MichaelHirz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The cable can have multiple tees and/or branches so long as the circuit does not exceed 350 total feet.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:04:24.941-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R087, prod, sort_default
1 of 1
  • 2015-06-02T20:04:24.944-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R087, prod, sort_default
1 of 1