Skip Content

Self-Piercing Saddle Valve Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self-Piercing Saddle Valve Kit

Price $19.79 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MN38
  • Mfr. Model # 6MN38
  • UNSPSC # 40161502
  • Catalog Page # 4078
  • Shipping Weight 0.2 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf-Piercing Saddle Valve Kit
  • Tube O.D.1/4"
  • Body MaterialBrass
  • Temp. Range-30 Degrees to 250 Degrees F
  • Max. Pressure40 psi
  • Includes25 ft. of 1/4" O.D. Tubing, Brass Adapters and Inserts
  • ApplicationFor Use on 3/8" to 1-3/8" O.D. Copper Tubing to Provide a Water Supply for Humidifiers and Ice Makers.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Saddle Valves

• Temp. range: -30° to 250°F
Provide a water supply for humidifiers, refrigerators, automatic ice makers, and similar applications. Valves come complete with fittings for 1/4" O.D. copper tubing or 1/4" O.D. plastic tubing, brass tubing inserts, and instructions. Brass valve, stainless steel pin.
Waterline Installation Kit
Quick and easy to use. Includes 25 ft. of 1/4" O.D. polyethylene tubing, saddle valve, and brass adapters and inserts.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

VALVE INSTALLATION

DOES THIS VALVE NEED TO BE WELDED ON?
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BILLG is loaded.
Additional information about BILLG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Bill,
No this kit has a "Saddled Pierceing Valve" this piece clamps over the pipe and pierces most copper pipes. If you have Iron you may need to drill it, ther is a seal on the valve that seals the piercing against leaks.. I hope this answers your question, thanks for Using Grainger Ask & Answer!

Wadeh
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-25T19:41:48.522-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MN38, prod, sort_default
1 of 1
  • 2015-04-25T19:41:48.524-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MN38, prod, sort_default
1 of 1