Skip Content

 
Search and Rescue Life Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Search and Rescue Life Jacket

TM

Technical Specs

  • Item Search and Rescue Life Jacket 
  • Standards USCG Approved Type III 
  • Color Black/Orange 
  • Closure Type Zipper and Buckle 
  • Length 20-1/2" 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
I426ORG-06-000F
2XL
50" to 52"

$151.75 / each

Enter location to check availability
Catalog Page #  NA

Price $151.75 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size 2XL
  • Standards USCG Approved Type III
  • Color Black/Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 50" to 52"
  • Length 20-1/2"
I426ORG-04-000F
L
45" to 50"

$151.75 / each

Enter location to check availability
Catalog Page #  NA

Price $151.75 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size L
  • Standards USCG Approved Type III
  • Color Black/Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 45" to 50"
  • Length 20-1/2"
I426ORG-03-000F
M
40" to 42"

$151.75 / each

Enter location to check availability
Catalog Page #  NA

Price $151.75 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size M
  • Standards USCG Approved Type III
  • Color Black/Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 40" to 42"
  • Length 20-1/2"
I426ORG-05-000F
XL
50" to 52"

$151.75 / each

Enter location to check availability
Catalog Page #  NA

Price $151.75 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size XL
  • Standards USCG Approved Type III
  • Color Black/Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 50" to 52"
  • Length 20-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More