Skip Content

 
Seal Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Seal Tape


Technical Specs

  • Item Seal Tape 
  • Material Rubber Foam 
  • Color Black 
  • Shape Continuous Roll 
Width
Please Select
Thickness
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Width
Thickness
Length
Price
Qty
Please use Qty box to add item(s) to cart.
10L933
1/2"
3/16"
50 ft.

$27.75 / each

Enter location to check availability
Catalog Page #  3854 

Price $27.75 / each

Technical Specs

  • Item Seal Tape
  • Material Rubber Foam
  • Color Black
  • Width 1/2"
  • Thickness 3/16"
  • Shape Continuous Roll
  • Length 50 ft.
10L934
3/4"
1/4"
50 ft.

$55.70 / each

Enter location to check availability
Catalog Page #  3854 

Price $55.70 / each

Technical Specs

  • Item Seal Tape
  • Material Rubber Foam
  • Color Black
  • Width 3/4"
  • Thickness 1/4"
  • Shape Continuous Roll
  • Length 50 ft.
10L931
3/4"
7/16"
25 ft.

$33.25 / each

Enter location to check availability
Catalog Page #  3854 

Price $33.25 / each

Technical Specs

  • Item Seal Tape
  • Material Rubber Foam
  • Color Black
  • Width 3/4"
  • Thickness 7/16"
  • Shape Continuous Roll
  • Length 25 ft.
10L935
1"
1/8"
50 ft.

$53.35 / each

Enter location to check availability
Catalog Page #  3854 

Price $53.35 / each

Technical Specs

  • Item Seal Tape
  • Material Rubber Foam
  • Color Black
  • Width 1"
  • Thickness 1/8"
  • Shape Continuous Roll
  • Length 50 ft.
10L936
1"
3/16"
50 ft.

$56.30 / each

Enter location to check availability
Catalog Page #  3854 

Price $56.30 / each

Technical Specs

  • Item Seal Tape
  • Material Rubber Foam
  • Color Black
  • Width 1"
  • Thickness 3/16"
  • Shape Continuous Roll
  • Length 50 ft.
10L932
1"
9/16"
25 ft.

$56.65 / each

Enter location to check availability
Catalog Page #  3854 

Price $56.65 / each

Technical Specs

  • Item Seal Tape
  • Material Rubber Foam
  • Color Black
  • Width 1"
  • Thickness 9/16"
  • Shape Continuous Roll
  • Length 25 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More