Skip Content

 
Schedule 40, 304 Stainless Steel Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Schedule 40, 304 Stainless Steel Nipple


Technical Specs

  • Schedule 40 
  • Material 304 Stainless Steel 
Item
Please Select
Pipe Size
Please Select
Basic Connection Type
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
47 Products
Compare /
Product #
Mfr.
Model #
Item
Pipe Size
Basic Connection Type
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1XAW5
Close Pipe Nipple
3/4"
Fully Threaded
Close

$5.37 / each

Enter location to check availability
Catalog Page #  3467 

Price $5.37 / each

Technical Specs

  • Item Close Pipe Nipple
  • Pipe Size 3/4"
  • Basic Connection Type Fully Threaded
  • Length Close
  • Schedule 40
  • Material 304 Stainless Steel
1XAY4
Close Pipe Nipple
1"
Fully Threaded
Close

$7.29 / each

Enter location to check availability
Catalog Page #  3467 

Price $7.29 / each

Technical Specs

  • Item Close Pipe Nipple
  • Pipe Size 1"
  • Basic Connection Type Fully Threaded
  • Length Close
  • Schedule 40
  • Material 304 Stainless Steel
1XBA2
Close Pipe Nipple
1-1/4"
Fully Threaded
Close

$8.04 / each

Enter location to check availability
Catalog Page #  3467 

Price $8.04 / each

Technical Specs

  • Item Close Pipe Nipple
  • Pipe Size 1-1/4"
  • Basic Connection Type Fully Threaded
  • Length Close
  • Schedule 40
  • Material 304 Stainless Steel
1XAN6
Nipple
1/8"
Threaded at Both Ends
10"

$5.00 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.00 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 10"
  • Schedule 40
  • Material 304 Stainless Steel
1XAN8
Nipple
1/8"
Threaded at Both Ends
12"

$5.00 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.00 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 12"
  • Schedule 40
  • Material 304 Stainless Steel
1XAN4
Nipple
1/8"
Threaded at Both Ends
8"

$5.00 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.00 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 8"
  • Schedule 40
  • Material 304 Stainless Steel
1XAN5
Nipple
1/8"
Threaded at Both Ends
9"

$5.00 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.00 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 9"
  • Schedule 40
  • Material 304 Stainless Steel
1XAR5
Nipple
1/4"
Threaded at Both Ends
10"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 10"
  • Schedule 40
  • Material 304 Stainless Steel
1XAR6
Nipple
1/4"
Threaded at Both Ends
11"

$6.70 / each

Enter location to check availability
Catalog Page #  3466 

Price $6.70 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 11"
  • Schedule 40
  • Material 304 Stainless Steel
1XAR7
Nipple
1/4"
Threaded at Both Ends
12"

$6.70 / each

Enter location to check availability
Catalog Page #  3466 

Price $6.70 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 12"
  • Schedule 40
  • Material 304 Stainless Steel
1XAP9
Nipple
1/4"
Threaded at Both Ends
5-1/2"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 5-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAR1
Nipple
1/4"
Threaded at Both Ends
6"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 6"
  • Schedule 40
  • Material 304 Stainless Steel
1XAR2
Nipple
1/4"
Threaded at Both Ends
7"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 7"
  • Schedule 40
  • Material 304 Stainless Steel
1XAR3
Nipple
1/4"
Threaded at Both Ends
8"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 8"
  • Schedule 40
  • Material 304 Stainless Steel
1XAR4
Nipple
1/4"
Threaded at Both Ends
9"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 9"
  • Schedule 40
  • Material 304 Stainless Steel
1XAU4
Nipple
3/8"
Threaded at Both Ends
10"

$6.70 / each

Enter location to check availability
Catalog Page #  3466 

Price $6.70 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 10"
  • Schedule 40
  • Material 304 Stainless Steel
1XAU5
Nipple
3/8"
Threaded at Both Ends
11"

$7.98 / each

Enter location to check availability
Catalog Page #  3466 

Price $7.98 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 11"
  • Schedule 40
  • Material 304 Stainless Steel
1XAU6
Nipple
3/8"
Threaded at Both Ends
12"

$7.98 / each

Enter location to check availability
Catalog Page #  3466 

Price $7.98 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 12"
  • Schedule 40
  • Material 304 Stainless Steel
1XAT5
Nipple
3/8"
Threaded at Both Ends
4"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 4"
  • Schedule 40
  • Material 304 Stainless Steel
1XAT6
Nipple
3/8"
Threaded at Both Ends
4-1/2"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 4-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAT7
Nipple
3/8"
Threaded at Both Ends
5"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 5"
  • Schedule 40
  • Material 304 Stainless Steel
1XAT8
Nipple
3/8"
Threaded at Both Ends
5-1/2"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 5-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAT9
Nipple
3/8"
Threaded at Both Ends
6"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 6"
  • Schedule 40
  • Material 304 Stainless Steel
1XAU1
Nipple
3/8"
Threaded at Both Ends
7"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 7"
  • Schedule 40
  • Material 304 Stainless Steel
1XAU2
Nipple
3/8"
Threaded at Both Ends
8"

$6.70 / each

Enter location to check availability
Catalog Page #  3466 

Price $6.70 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/8"
  • Basic Connection Type Threaded at Both Ends
  • Length 8"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW2
Nipple
1/2"
Threaded at Both Ends
10"

$7.98 / each

Enter location to check availability
Catalog Page #  3466 

Price $7.98 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 10"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW3
Nipple
1/2"
Threaded at Both Ends
11"

$7.98 / each

Enter location to check availability
Catalog Page #  3466 

Price $7.98 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 11"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW4
Nipple
1/2"
Threaded at Both Ends
12"

$7.98 / each

Enter location to check availability
Catalog Page #  3466 

Price $7.98 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 12"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV2
Nipple
1/2"
Threaded at Both Ends
3"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 3"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV3
Nipple
1/2"
Threaded at Both Ends
3-1/2"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 3-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV4
Nipple
1/2"
Threaded at Both Ends
4"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 4"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV5
Nipple
1/2"
Threaded at Both Ends
5"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 5"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV6
Nipple
1/2"
Threaded at Both Ends
5-1/2"

$5.15 / each

Enter location to check availability
Catalog Page #  3466 

Price $5.15 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 5-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV7
Nipple
1/2"
Threaded at Both Ends
6"

$6.70 / each

Enter location to check availability
Catalog Page #  3466 

Price $6.70 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 6"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV8
Nipple
1/2"
Threaded at Both Ends
7"

$6.70 / each

Enter location to check availability
Catalog Page #  3466 

Price $6.70 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 7"
  • Schedule 40
  • Material 304 Stainless Steel
1XAV9
Nipple
1/2"
Threaded at Both Ends
8"

$6.70 / each

Enter location to check availability
Catalog Page #  3466 

Price $6.70 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 8"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW1
Nipple
1/2"
Threaded at Both Ends
9"

$7.98 / each

Enter location to check availability
Catalog Page #  3466 

Price $7.98 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1/2"
  • Basic Connection Type Threaded at Both Ends
  • Length 9"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW6
Nipple
3/4"
Threaded at Both Ends
1-1/2"

$5.76 / each

Enter location to check availability
Catalog Page #  3467 

Price $5.76 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 1-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW7
Nipple
3/4"
Threaded at Both Ends
2"

$6.49 / each

Enter location to check availability
Catalog Page #  3467 

Price $6.49 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW8
Nipple
3/4"
Threaded at Both Ends
2-1/2"

$7.36 / each

Enter location to check availability
Catalog Page #  3467 

Price $7.36 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 2-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAW9
Nipple
3/4"
Threaded at Both Ends
3"

$8.25 / each

Enter location to check availability
Catalog Page #  3467 

Price $8.25 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 3"
  • Schedule 40
  • Material 304 Stainless Steel
1XAX1
Nipple
3/4"
Threaded at Both Ends
3-1/2"

$9.47 / each

Enter location to check availability
Catalog Page #  3467 

Price $9.47 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 3-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAX2
Nipple
3/4"
Threaded at Both Ends
4"

$9.97 / each

Enter location to check availability
Catalog Page #  3467 

Price $9.97 / each

Technical Specs

  • Item Nipple
  • Pipe Size 3/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 4"
  • Schedule 40
  • Material 304 Stainless Steel
1XAY6
Nipple
1"
Threaded at Both Ends
2"

$9.27 / each

Enter location to check availability
Catalog Page #  3467 

Price $9.27 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1"
  • Basic Connection Type Threaded at Both Ends
  • Length 2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAY7
Nipple
1"
Threaded at Both Ends
2-1/2"

$9.27 / each

Enter location to check availability
Catalog Page #  3467 

Price $9.27 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1"
  • Basic Connection Type Threaded at Both Ends
  • Length 2-1/2"
  • Schedule 40
  • Material 304 Stainless Steel
1XAY5
Nipple
1"
Threaded at Both Ends
7"

$9.27 / each

Enter location to check availability
Catalog Page #  3467 

Price $9.27 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1"
  • Basic Connection Type Threaded at Both Ends
  • Length 7"
  • Schedule 40
  • Material 304 Stainless Steel
1XBA3
Nipple
1-1/4"
Threaded at Both Ends
2"

$8.33 / each

Enter location to check availability
Catalog Page #  3467 

Price $8.33 / each

Technical Specs

  • Item Nipple
  • Pipe Size 1-1/4"
  • Basic Connection Type Threaded at Both Ends
  • Length 2"
  • Schedule 40
  • Material 304 Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More