Skip Content

Saf Glss Hldr,Case,Clr,Wall Mtg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Saf Glss Hldr, Case, Clr, Wall Mtg

GRAINGER APPROVED VENDOR

Price: $161.50 / each

Please sign in or register to access lists

  • Item # 3TCA6
  • Mfr. Model # 3TCA6
  • UNSPSC # 46181801
  • Catalog Page # N/A
  • Shipping Weight 6.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSafety Glasses Holder
  • StyleCase
  • ColorClear
  • MaterialAcrylic
  • HoldsUp to (25) Pairs
  • Height12-1/2"
  • Width18"
  • Depth10-1/2"
  • Wall MountingYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Eliminate constant refilling of safety eyewear with this Large-Capcity Eyewear Dispenser. Mount this durable Dispenser on walls or set on countertops for easy access. Hinged cover keeps out dust and dirt to keep eyewear clean and ready to use. The Large Capacity Eyewear Dispenser holds multiple pairs of safety glasses or goggles. Made of clear, high-impact PETG. Mount durable Dispenser on walls or set on countertop for easy access.

 • LSS Large-Capacity Eyewear Dispenser has a large opening making it easy to grab eyewear
• Use in large workplaces or high-traffic areas for faster, more efficient distribution
• Lid keeps eyewear clean
Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.