Skip Content

Safety Glasses,Clear,Uncoated,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Clear, Uncoated, PK12

Clearance Price $39.05 / pkg. of 12

Price $41.10 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9L203
  • Mfr. Model # CL010D
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series CHECKLITE(R)
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Uncoated
  • Frame Design Wraparound
  • Frame Color Clear
  • Frame Material Polycarbonate
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Clear
  • Temple Style Spatula
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003, CAN/CSA-Z94.3-07, MIL-PRF-31013 Military Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The stylish Checklite® offers the exclusive Duramass® scratch-resistant lens coating and spatula temples. This lightweight option gives you a comfortable feel, so you can be safe while looking good! Good for everyday use or a new visitor spec, these glasses are made with a smaller frame sized to fit smaller faces.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.