Skip Content

Safety Glasses,Gold Mirror,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, Gold Mirror, Scrtch-Rsstnt


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9AN10
  • Mfr. Model # 11717-00000
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1429
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series OCC(TM) 402
  • Gender Unisex
  • Lens Color Gold Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Half, Wraparound
  • Frame Color Burgundy
  • Frame Material Aluminum
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style Spring Hinge
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003 High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Sturdy, polished frame construction makes the Orange County Choppers 400 Series Safety Glasses a great safety eyewear choice for all employees. The 400 Series Protective Eyewear features a soft, adjustable nosebridge that is supported by a high-gloss, high-impact nylon brow. Replacement lenses are not available. Soft rubber tips complement the flat finish, with magnesium/aluminum spring-hinge temples increasing on-the-job comfort. OCC logo medallions adorn temples and frame. Each pair includes a microfiber bag and lanyard.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.